2-1/2" NPT Bronze 3-Way Mixing Valve (67 cv) Zoom

2-1/2" NPT Bronze 3-Way Mixing Valve (67 cv)

SKU:VB-9313-0-4-12

Brand: Barber Colman

Barber Colman
VB-9313-0-4-12 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Connection Type: 3 Way NPT
Flow Capacity (Cv): 67
Size: 1/2"
2-1/2"
Type: 3 Way NPT
Application: Hot or Chilled Water
Flow Capacity (Cv): 2.2

Description for Barber Colman VB-9313-0-4-12

VB-9313 series three-way mixing valves control hot or chilled water in heating or air conditioning systems. These valves must be piped with two inlets ("A" and "B" ports) and one outlet ("AB" port). They are used for twoposition or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

2-1/2" NPT Bronze 3-Way Mixing Valve (67 cv)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons