Your Shipping Zip Code


For product availability in your area, please verify your 5-digit zip code

You're Shipping to:

3" NPT Bronze 3-Way Mixing Valve (91 cv) Zoom

3" NPT Bronze 3-Way Mixing Valve (91 cv)


Brand: Barber Colman

Barber Colman
VB-9313-0-4-13 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.



Connection Type: 3 Way NPT
Flow Capacity (Cv): 91
Size: 3"

Description for Barber Colman VB-9313-0-4-13

VB-9313 series three-way mixing valves control hot or chilled water in heating or air conditioning systems. These valves must be piped with two inlets ("A" and "B" ports) and one outlet ("AB" port). They are used for twoposition or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

3" NPT Bronze 3-Way Mixing Valve (91 cv)

Q&A: Ask the Questions, share answers