2-1/2" Flanged Bronze 3-Way Mixing Valve (74 cv) Zoom

2-1/2" Flanged Bronze 3-Way Mixing Valve (74 cv)

SKU:VB-9313-0-5-12

Brand: Barber Colman

Barber Colman
Qty Price
$607.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
2

Specs

Flow Capacity (Cv): 74
Size: 2-1/2"
Connection Type: Flanged

Description for Barber Colman VB-9313-0-5-12

VB-9313 series three-way mixing valves control hot or chilled water in heating or air conditioning systems. These valves must be piped with two inlets ("A" and "B" ports) and one outlet ("AB" port). They are used for twoposition or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

2-1/2" Flanged Bronze 3-Way Mixing Valve (74 cv)

REVIEW SNAPSHOT®

by PowerReviews
Barber Colman2-1/2" Flanged Bronze 3-Way Mixing Valve (74 cv)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Valve arrived as stated no problems

By Polly

from North Plainfield NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2-1/2" Flanged Bronze 3-Way Mixing Valve (74 cv):

        Ordering was easy, valve was packed properly and arrived when promised, what could be easier.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons