4" Flanged Cast Iron Mixing Valve (170 cv) Zoom

4" Flanged Cast Iron Mixing Valve (170 cv)

SKU:VB-9313-0-5-14

Brand: Barber Colman

Barber Colman
Qty Price
$1,183.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
1

Resources

Specs

Flow Capacity (Cv): 170
Size: 4"
Connection Type: Flanged

Description for Barber Colman VB-9313-0-5-14

VB-9313 series three-way mixing valves control hot or chilled water in heating or air conditioning systems. These valves must be piped with two inlets ("A" and "B" ports) and one outlet ("AB" port). They are used for twoposition or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

PLEASE NOTE: The product weighs 124 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

4" Flanged Cast Iron Mixing Valve (170 cv)

REVIEW SNAPSHOT®

by PowerReviews
Barber Colman6" Flanged Cast Iron Mixing Valve (390 cv)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good service,Will purchase other item part's as needed !

By J.P.

from San Antonio,texas

Verified Buyer

Comments about 3" Flanged Cast Iron Mixing Valve (101 cv):

Very satisfied

  • Primary use:
  • Business

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers