2' DIY Premium Baseboard Heater Cover Zoom

2' DIY Premium Baseboard Heater Cover

SKU:BB001-24

Brand: Baseboarders

Baseboarders
Qty Price
$41.95
/ each
In Stock! Ships in 24-48 Hours
(61 Available)
0

Resources

Specs

Length (Feet): 2 ft.
Height (Inches): 6-3/4"
Warranty: Limited Lifetime
Color: White
Finish: Powder Coated
Model: Baseboard Heater Cover
Application: Heating
Depth (Inches): 3"
Package Type: Cover Only

Description for Baseboarders BB001-24

Use this Retrofitting Guide to verify that your existing baseboard heaters will fit the one-size-fits-most baseboard heater cover replacements.

For Hydronic (hot water type) Baseboard Heaters. Baseboarders are not to be installed over electric baseboard heaters.

The Panel Height of this baseboard is 6-3/4" and the Endcap Height is 7-1/2". For more info. please check out the Scale Template PDF in the Resources section.

Warranty: Lifetime warranty covers against the development of any rust. Original purchaser only.

Features:

  • Curved Elegant Design
  • Made of 22 gauge perforate steel.
  • Features TWO separate layers of protection against rust: an electroplated galvanized coating over the carbon steel and an epoxy-based powder coat in semi-gloss white.
  • Designed to retrofit on to most existing baseboard heater covers.
  • Superior Airflow... Airflow is the critical factor in proper baseboard heating. We use a perforated steel screen that visually hides the originally installed heater cover while ensuring that the heating element receives proper airflow.
  • Safer around children than traditional baseboard covers... The dangers associated with hot finned tube heating elements are well known. Our one-piece design doesn't allow for little fingers or small flammable toys to be placed inside the heater via the top gap where the heat comes out.
  • Simple to Install... It just doesn't get any easier. Only the non-permanent components of the existing heater cover are discarded. The back cover that is mechanically fastened to the wall stays in place.
  • Baseboarders are made of steel and will get just as hot as the original covers

2' DIY Premium Baseboard Heater Cover

REVIEW SNAPSHOT®

by PowerReviews
Baseboarders4' DIY Premium Baseboard Heater Cover
 
4.9

(based on 239 reviews)

Ratings Distribution

  • 5 Stars

     

    (214)

  • 4 Stars

     

    (24)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (220), Business (14)

Most Liked Positive Review

 

Perfect Product

Used in bathroom to hide old rusty baseboard. This product hides the old and looks beautiful. Hopefully with good care, it will stay looking great for years!

Used in bathroom to hide old rusty baseboard. This product hides the old and looks beautiful. Hopefully with good care, it will stay looking great for years!

VS

Most Liked Negative Review

 

Nice but expensive

I chose this product for the simple installation & design. However, the price is too high to use in every room and altering the size for custom lengths & heights is not...Read complete review

I chose this product for the simple installation & design. However, the price is too high to use in every room and altering the size for custom lengths & heights is not as easy as it looks.

Reviewed by 239 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

This Product is a beautiful replacement for radiators.

By Mom

from Shrub Oak Ny

Verified Buyer

Comments about 5' DIY Premium Baseboard Heater Cover:

The cover rooks beautiful. We have replaced the covers in three rooms and they look beautiful.

  • Primary use:
  • Personal
 
4.0

Looks good

By CK

from New York

Verified Buyer

Comments about 6' DIY Premium Baseboard Heater Cover:

I used these to replace Slant Fin covers that had been painted multiple times. These look very good in my dining room.
However, they are very expensive and I only used them in one of the 2 rooms that needed them.

Pro:
Very clean looking
Because the holes are so small I will not have to pick up Lego's that have fallen in the slant fin

Con:
Cost

If you have the extra money, they look good.

 
5.0

I would buy this again to replace other baseboards covers...

By RickB

from Tewksbury Ma

Verified Buyer

Comments about 6' DIY Premium Baseboard Heater Cover:

I replaced my bathroom baseboard cover with this one. Took less than 3 min looks new again no more painting rusted covers just remove this one wash off outside let dry reinstall good as new ....

  • Primary use:
  • Personal
 
5.0

I buy this product again and again. they are great

By Kat

from Maynard, Ma.

Verified Buyer

Comments about 4' DIY Premium Baseboard Heater Cover:

these heater covers are great and look so nice, They are expensive but look great. I wish the would put them on sale because i need to get a few more.
delivery was very fast.
dealing with the folks is also great.

  • Primary use:
  • Personal
 
5.0

Careful pack, rapid ship, excellent product, easy install.

By KC

from Ridgefield CT

Verified Reviewer

Comments about 3' DIY Premium Baseboard Heater Cover:

A bit on the expensive side but you get what you pay for. Excellent product and easy install but have a pair of tin snips on hand just in case length exceeds your space. Supply House packed with great care and order was received in 48 hours. A few minutes of effort, a moderate investment, and a greatly improved look.

  • Primary use:
  • Personal
 
5.0

EXCELLENT PRODUCT

By Bob

from Long Island , NY

Verified Buyer

Comments about 4' DIY Premium Baseboard Heater Cover:

it took me longer to take out of the box than it did to install. Absolutely beautiful!!!

  • Primary use:
  • Personal
 
5.0

excellent product,quick shipping. easy installation

By dap

from marquette michigan

Verified Buyer

Comments about 6' DIY Premium Baseboard Heater Cover:

used as replacement covers for my fin tube hot water radiation sysem

  • Primary use:
  • Personal
 
5.0

Baseboard Cover

By William

from Long Beach Island, NJ

Verified Buyer

Comments about 4' DIY Premium Baseboard Heater Cover:

Very easy to install. Does not rust. Very pleased with the product and Supply House
way of doing business

  • Primary use:
  • Business
 
5.0

Awesome product!

By Jeff

from Ossining, NY

Verified Reviewer

Comments about 4' DIY Premium Baseboard Heater Cover:

I purchased one 4ft cover just because I wanted to make sure it was going to fit properly and be worth the expense. I ordered the cover on Monday, it arrived today (Wednesday). I had to use a pair of tin snips to make it fit over the pipe, which didn't take much effort. The product is very sturdy and not very pliable, so make sure you have a good pair of snips.

After I made my cuts, the cover slid right over that ugly, old, rusted baseboard in my bathroom and instantly transformed the room.

I came back and ordered three more sections to finish off the bathroom.

I will definitely be back for more as we continue to renovate the rest of the house.

  • Primary use:
  • Personal
 
5.0

Beautiful Replacement

By Jude

from New York

Verified Buyer

Comments about 4' DIY Premium Baseboard Heater Cover:

These radiator covers are a beautiful addition in our home.
The original covers needed to be either painted or tossed.
Rather than do that I found this site and ordered. We are very satisfied with the purchase.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

32 Questions | 73 Answers
Displaying questions 1-10Previous | Next »
  • 4' DIY Premium Baseboard Heater Cover

    Q:

    I need a width of 3 1/2 inches. Do you sell those?
    Asked on 2/22/2016 by Bob

    1 answer

    • CUSTOMER CARE

      A:

      We only have a width of 3" at this time.

      Answered on 3/10/2016 by SupplyHouse Staff from New York
  • 5' DIY Premium Baseboard Heater Cover

    Q:

    I have a high yield baseboard heater, will this be good for it?
    Asked on 10/18/2015 by Nicole

    1 answer

    • CUSTOMER CARE

      A:

      This manufacturer carries a line of "Tall" covers that are for use with high yield baseboards. We do not carry this line at this time.

      Answered on 3/10/2016 by SupplyHouse Staff from New York
  • 7' DIY Premium Baseboard Heater Cover

    Q:

    I am planning on ordering, but I recently removed the back plate from my old baseboard cover and disposed of it. I saw in the installation video that you could do use wall mounts for the new baseboard cover. Is it safe or wise to not have a back plate?
    Asked on 11/18/2014 by Brett from Media, PA

    4 answers

    • VERIFIED BUYER

      A:

      I believe wall mounts should work fine since this item was never intended to be stood on.
      - Dave -

      Answered on 11/18/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The old back plate makes for an easy installation. However, you threw it
      away?
      I think Supply House has some brackets you can buy, however, I use some 1x2
      for a back support and that worked well too.
      Cheers,
      Mark

      Answered on 11/18/2014 by Anonymous
    • VERIFIED BUYER

      A:

       
      Hello Bratt,
       sorry,  I'm not a home heating expert so I can't answer your question
      about safety..but I think using some kind of solid wall mount could
      be your solution. I have installed the new baseboard cover on top of old
      back plate.
      regards, BMO

      Answered on 11/21/2014 by Anonymous
    • A:

      If the original back plate has been removed, Baseboarders can be safely and properly mounted to the wall using Baseboarders wall brackets. The part number is WB001. Wall brackets are readily available from SupplyHouse.com. WB001 wall brackets will mount both Premium and Basic product lines. Use a minimum of two wall brackets per panel. Mount only at stud locations.

      Answered on 2/19/2015 by Baseboarders (manufacturer) from Vancouver, BC.
  • 7' DIY Premium Baseboard Heater Cover

    Q:

    I have to replace old covers my baseboards are 13 ft 3 in and 10 ft 6 in do I custom order or splice two units together?
    Asked on 3/8/2014 by nordy from madison,wi

    7 answers

    • VERIFIED BUYER

      A:

      You’ll need to splice pieces together.
      Sent from Windows Mail

      Answered on 3/8/2014 by Army Doc from Carlisle, PA
    • VERIFIED BUYER

      A:

      These covers are great. I just spliced two units together for the long ones I needed and they look fine. I hope this helps.
      Sent from my iPad

      Answered on 3/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I spliced two units together for my wall. There is a slightly visible covered seam, but it is not that noticeable. You have to decide if the seam would bother you. If you're going to have furniture in front, then splice. If it is going to be a long wall with an uninstructed view, then just evaluate your comfort level.
      Sent from my iPhone

      Answered on 3/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      You would need a 6' & 7' piece and join them with a coupler. Very easy, I did it for my whole house.
      Sent from my iPhone.

      Answered on 3/8/2014 by Anonymous
    • VERIFIED BUYER

      A:

      they make different sizes so you have to piece together, you can also cut but you need a good set of tin snips, they don't cut easy but they do cut

      Answered on 3/8/2014 by Gumby from Northern NJ
    • VERIFIED BUYER

      A:

      I would order 2- 7 foot pieces and cut them with a hacksaw. The coupler for the 2 pieces will give you about a half inch to cover any paint that might chip.
      Dana R Berger

      Answered on 3/8/2014 by Dana from Coventry
    • VERIFIED BUYER

      A:

      SINGLE PIECE WOOD LOOK THE BEST, BUT SHIPPING PIECES THAT LONG WOULD BE DIFFICULT TO KEEP STRAIGHT.
      I DON'T KNOW IF THERE ARE CONNECTORS OR NOT.  THE HEATER COVERS FIT OVER THE BACKING PLATE THAT IS ATTACHED TO THE WALL.  THE END COVERS ARE SOLID AND WOULD HAVE TO BE MODIFIED IF USED TO CONNECT 2 PIECES.
      THE COVERS ARE IN MY BATHROOMS AND HAVE WORKED OUT VERY WELL.
      HOPE THIS HELPS.
       
      Walt

      Answered on 3/9/2014 by WALT from NORTHERN MICHIGAN
  • 3' DIY Premium Baseboard Heater Cover

    Q:

    Are there clips or attachment accessories that come with the product or are recommended for fixing to the wall?

    Is there any problem with cutting the product to custom fit?
    Asked on 6/18/2013 by CD from New Albany, IN

    5 answers

    • VERIFIED BUYER

      A:

      You don't need any special attachments to mount it to the wall. Normal wood screws into studs will be fine. It is also able to slide in place over an existing baseboard (which is what I did) will no screws needed.
      The metal is stronger than I expected but I think a standard metal cutting circular blade would work best. I don't think tin snips will work.

      Answered on 6/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No special clips come with it. It fits over the existing back (I was replacing a 30 year old cover). You might have to loosen the old cover ((if you have one)
      BTW the new cover looks great! and is a cinch to install!

      Answered on 6/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It has been some time since I installed the baseboard covers but if memory
      serves me, the cover is secured by a portion of the cover sliding behind the
      existing baseboard and then further secured by the end caps. It was not a
      complicated installation. I am extremely pleased by the outcome. The price
      may seem a bit high for the covers but the alternative of removing the
      section of baseboard and replacing it would be far more work and likely
      require a plumber.

      Answered on 6/18/2013 by Anonymous
    • VERIFIED BUYER

      A:

      There are no clips needed, as the product hangs on to the existing support of the old baseboard heating supply. We had it custom cut by the pex company, but the end caps cover the cut area. We really LOVE this product it never rusts, and easy to keep clean...worth every penny!

      Answered on 6/26/2013 by Anonymous
    • CUSTOMER CARE

      A:

      Baseboarders covers can be attached to the backplates of existing baseboards. In new construction projects or installations in which backplate installation is not possible, wall brackets (part WB001) can be purchased separately.

      Answered on 6/27/2013 by PexSupply Staff from NY
  • 6' DIY Premium Baseboard Heater Cover

    Q:

    HOW DO I MEASURE TO CHOOSE THE RIGHT SIZE THE SIZE ON THE PDF SHOWS 7 1/2 ON BOTH THE 6 AND 7 ITS 7" FROM THE CARPET TO THE TOP
    Asked on 6/12/2013 by GREG from PA

    2 answers

    • VERIFIED BUYER

      A:

      THE COVER MEASURES 7 INCHES.
      THE BACKING PLATE ON YOUR OLD COVER WILL PROBABLY BE 7.5 ABOVE THE FLOOR.
      THE END COVER PLATES WILL BE 7.5
      IF THE TOP OF YOUR PRESENT IS LESS, THEN YOU MAY HAVE TO RAISE IT OR ORDER CUSTOM END CAPS
       
      Walt

      Answered on 6/12/2013 by Anonymous
    • CUSTOMER CARE

      A:

      Baseboarders replacement covers always have the same height regardless of the length. If the height of the current covers is less than 7-1/2", you would need to remove the backplates and install the Baseboarders covers with wall brackets (part WB001).

      Answered on 6/28/2013 by PexSupply Staff from NY
  • 5' DIY Premium Baseboard Heater Cover

    Q:

    I have two bathrooms that have the baseboard heat right next to the toilets. The problem is that it seems that when men use the bathroom there is always a " urine spray/splash " that occurs and rusts the heater covers. How do I prevent this without redoing the bathroom ? Are there good looking plastic or molded covers? Thank you.
    Asked on 10/21/2012 by Cheech from Westhampton Beach NY

    3 answers

    • VERIFIED BUYER

      A:

      Cheech,
      The 5' DIY Baseboard Heater Cover is perfect. It fits right over the existing baseboard cover. Just open the box & slide it on & your done.
      Sent from my Verizon Wireless BlackBerry

      Answered on 10/21/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I have used metal replacement covers in two bathrooms where the originals had rusted. They are white in color, install easily and look great. They are sold by PexSupply.com.

      Answered on 10/21/2012 by Anonymous
    • VERIFIED BUYER

      A:

      In reality the rusting of the covers occurs from the humidity which rises during showers. I have the same condition but the heaters are opposite the toilets, no spray! Paint the heaters and always use the exhaust fan to control moisture, mold, rust etc, or replace with DIY baseboard heater covers.

      Answered on 10/22/2012 by Anonymous
  • 3' DIY Premium Baseboard Heater Cover

    Q:

    can this be used for electric baseboard heater. I saw somewhere on the site that you need brackets for this. If so where do you get them?
    Asked on 3/17/2012 by vinnie

    2 answers

    • CUSTOMER CARE

      A:

      These covers can be used with electric heaters. Please see the link below for more information. The wall brackets are part WB001.

      http://www.baseboardheatercovers.com/electric.html

      Answered on 3/19/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I can help you.  I had regular baseboard heaters and wanted child proof. But never installed the expensive covers from pexsupply because some heaters I cover by furniture, and others I teach my baby not to touch.  I think you can get brakets from Home Depot or other hardware store.
       
      Just buy one cover first to try it out.  
       

      Answered on 3/24/2012 by Another PexSupply Customer
  • 3' DIY Premium Baseboard Heater Cover

    Q:

    We ordered a cover and it didn't fit for us. We like the perforated material though, is it possible to order custom covers with that same material?
    Asked on 3/10/2012 by Anonymous

    2 answers

    • VERIFIED BUYER

      A:

      Yes I used a tin snips to cut the material , its a little bit of work but take your time to cut as straight as you can ( the end cover will hide any rough edges anyway. Also use gloves as the cut end can be sharp. I have used these covers on almost all of my baseboard radiators, they look great and will not rust, even if used in the bathroom, have had for over 3 yrs now and they look brand new. You can use a plyers after the cut to even out the edge.
      Brian

      Answered on 3/10/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      If by custom, you mean ordering a certain length that is not offered, I don't think so. I think I asked Pex Supply the same thing. But it is very easy to purchase a pair of heavy duty shears to cut the covers to fit your size. That is what I did for lengths that were smaller than what was available and it worked just fine.

      Answered on 3/11/2012 by Another PexSupply Customer
  • 4' DIY Premium Baseboard Heater Cover

    Q:

    I just installed new 4ft Cadet baseboard heaters and they work great, but I have safety and fire concernes because I have small children and you can put your fingers or objects up agains the coils. Will this product fit over the Cadet heaters?
    Asked on 2/17/2012 by TED

    1 answer

    • CUSTOMER CARE

      A:

      These covers are excellent for protecting small children from the hot element, as they make the element inaccessible. The covers fit over most standard elements, but you can refer to the link below for more specific sizing information.

      http://www.baseboardheatercovers.com/installation.html

      Answered on 3/1/2012 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?