3' DIY Premium Baseboard Heater Cover Zoom

3' DIY Premium Baseboard Heater Cover

SKU:BB001-36

Brand: Baseboarders

Baseboarders
Qty Price
$64.95
/ each
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Length (Feet): 3 ft.
Height (Inches): 6-3/4"
Warranty: Limited Lifetime
Color: White
Finish: Powder Coated
Model: Baseboard Heater Cover
Application: Heating
Depth (Inches): 3"
Package Type: Cover Only

Description for Baseboarders BB001-36

Use this Retrofitting Guide to verify that your existing baseboard heaters will fit the one-size-fits-most baseboard heater cover replacements.

NOTE: For Hydronic (hot water type) Baseboard Heaters. Baseboarders are not to be installed over electric baseboard heaters.

Warranty: Lifetime warranty covers against the development of any rust. Original purchaser only.

Features:

  • Curved Elegant Design
  • Made of 22 gauge perforate steel.
  • Features TWO separate layers of protection against rust: an electroplated galvanized coating over the carbon steel and an epoxy-based powder coat in semi-gloss white.
  • Designed to retrofit on to most existing baseboard heater covers.
  • Superior Airflow... Airflow is the critical factor in proper baseboard heating. We use a perforated steel screen that visually hides the originally installed heater cover while ensuring that the heating element receives proper airflow.
  • Safer around children than traditional baseboard covers... The dangers associated with hot finned tube heating elements are well known. Our one-piece design doesn't allow for little fingers or small flammable toys to be placed inside the heater via the top gap where the heat comes out.
  • Simple to Install... It just doesn't get any easier. Only the non-permanent components of the existing heater cover are discarded. The back cover that is mechanically fastened to the wall stays in place.
  • Baseboarders are made of steel and will get just as hot as the original covers.

3' DIY Premium Baseboard Heater Cover

REVIEW SNAPSHOT®

by PowerReviews
Baseboarders3' DIY Premium Baseboard Heater Cover
 
4.9

(based on 213 reviews)

Ratings Distribution

  • 5 Stars

     

    (191)

  • 4 Stars

     

    (21)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (198), Business (12)

Most Liked Positive Review

 

Perfect Product

Used in bathroom to hide old rusty baseboard. This product hides the old and looks beautiful. Hopefully with good care, it will stay looking great for years!

Used in bathroom to hide old rusty baseboard. This product hides the old and looks beautiful. Hopefully with good care, it will stay looking great for years!

VS

Most Liked Negative Review

 

Nice but expensive

I chose this product for the simple installation & design. However, the price is too high to use in every room and altering the size for custom lengths & heights is not...Read complete review

I chose this product for the simple installation & design. However, the price is too high to use in every room and altering the size for custom lengths & heights is not as easy as it looks.

Reviewed by 213 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

I would buy this again

By jm

from west islip, ny

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 7' DIY Premium Baseboard Heater Cover:

        Used the product to replace old, beat up baseboards the difference is fantastic. Would use them again as I redo additional rooms

        • Primary use:
        • Personal
         
        5.0

        Cover up old base boards

        By Fred the lazy diy er

        from Long Island, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 7' DIY Premium Baseboard Heater Cover:

              Simple to install and is a substantial product (not plastic). It modernizes any area with base board. Not cheap but I'm glad I spent the money.

              • Primary use:
              • Personal
               
              5.0

              Baseboard Heater Cover

              By CB

              from Suffolk, VA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 6' DIY Premium Baseboard Heater Cover:

                    Good Looking and easy to install.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Senior Citizens #1 choice

                    By armygoat

                    from Braintree, Ma.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 7' DIY Premium Baseboard Heater Cover:

                          Fit is perfect. They look great. I'm a 75 year old female and I was able to install these covers in seconds. I installed them in my family room and bathroom. I'll be back as I redecorate the living room and bedrooms.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Best Purchase Online Ever

                          By Ken

                          from New Jersey

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3' DIY Premium Baseboard Heater Cover:

                                I went online on a Tuesday morning, looking for a baseboard cover to hide my hideous looing old ones, found this product, ordered it at 12:00 noon, it arrived at my house the NEXT DAY Wednesday at 2:30pm. Immediately put them over the old ones and was amazed at how beautiful they look, it took 1 minute to put these over the old ones. Wife loved them, which means I'm all good. The absolute best product I have ever purchased online, as well as the fastest delivery EVER.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                I would buy this product again

                                By Lil Red

                                from newfoundland nj

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 5' DIY Premium Baseboard Heater Cover:

                                      We recently remodeled our bathroom. We bought the baseboard covers and installed them using the brackets that are sold separately. We also needed to cut the baseboard cover to fit. It was all really easy and we are thrilled with the way it looks. The ends snapped right in. Would buy again!

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      I am One happy Customer!

                                      By Sandra

                                      from Depew, New York

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 7' DIY Premium Baseboard Heater Cover:

                                            I wanted to let you know that I am incredibly pleased with the product I recently purchased from your company. The install was as simple as it could be and the baseboard covers look great!

                                            I would also like to thank you for the quick turn time on the product!

                                            One happy customer

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            So nice, easy fix, great design

                                            By GJM

                                            from Millington, Mi

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 5' DIY Premium Baseboard Heater Cover:

                                                  Replaced rusty regerster in basement, looks great and so easy to do!

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Excellent

                                                  By Doug

                                                  from Michigan

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 4' DIY Premium Baseboard Heater Cover:

                                                        A most pleasant surprise !! Product snaps in place with no tools or fuss.....30 second project..looks great !

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        4.0

                                                        Gives it a updated look

                                                        By Mom and Pop

                                                        from Wyoming

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 6' DIY Premium Baseboard Heater Cover:

                                                              They are a little harder to put on old registers but take your time the new look is worth the wait.

                                                              • Primary use:
                                                              • Business

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              30 Questions | 71 Answers
                                                              Displaying questions 1-10Previous | Next »
                                                              • 7' DIY Premium Baseboard Heater Cover

                                                                Q:

                                                                I am planning on ordering, but I recently removed the back plate from my old baseboard cover and disposed of it. I saw in the installation video that you could do use wall mounts for the new baseboard cover. Is it safe or wise to not have a back plate?
                                                                Asked on 11/18/2014 by Brett from Media, PA

                                                                4 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I believe wall mounts should work fine since this item was never intended to be stood on.
                                                                  - Dave -

                                                                  Answered on 11/18/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The old back plate makes for an easy installation. However, you threw it
                                                                  away?
                                                                  I think Supply House has some brackets you can buy, however, I use some 1x2
                                                                  for a back support and that worked well too.
                                                                  Cheers,
                                                                  Mark

                                                                  Answered on 11/18/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                   
                                                                  Hello Bratt,
                                                                   sorry,  I'm not a home heating expert so I can't answer your question
                                                                  about safety..but I think using some kind of solid wall mount could
                                                                  be your solution. I have installed the new baseboard cover on top of old
                                                                  back plate.
                                                                  regards, BMO

                                                                  Answered on 11/21/2014 by Anonymous
                                                                • A:

                                                                  If the original back plate has been removed, Baseboarders can be safely and properly mounted to the wall using Baseboarders wall brackets. The part number is WB001. Wall brackets are readily available from SupplyHouse.com. WB001 wall brackets will mount both Premium and Basic product lines. Use a minimum of two wall brackets per panel. Mount only at stud locations.

                                                                  Answered on 2/19/2015 by Baseboarders (manufacturer) from Vancouver, BC.
                                                              • 7' DIY Premium Baseboard Heater Cover

                                                                Q:

                                                                I have to replace old covers my baseboards are 13 ft 3 in and 10 ft 6 in do I custom order or splice two units together?
                                                                Asked on 3/8/2014 by nordy from madison,wi

                                                                7 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  You’ll need to splice pieces together.
                                                                  Sent from Windows Mail

                                                                  Answered on 3/8/2014 by Army Doc from Carlisle, PA
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  These covers are great. I just spliced two units together for the long ones I needed and they look fine. I hope this helps.
                                                                  Sent from my iPad

                                                                  Answered on 3/8/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I spliced two units together for my wall. There is a slightly visible covered seam, but it is not that noticeable. You have to decide if the seam would bother you. If you're going to have furniture in front, then splice. If it is going to be a long wall with an uninstructed view, then just evaluate your comfort level.
                                                                  Sent from my iPhone

                                                                  Answered on 3/8/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  You would need a 6' & 7' piece and join them with a coupler. Very easy, I did it for my whole house.
                                                                  Sent from my iPhone.

                                                                  Answered on 3/8/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  they make different sizes so you have to piece together, you can also cut but you need a good set of tin snips, they don't cut easy but they do cut

                                                                  Answered on 3/8/2014 by Gumby from Northern NJ
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I would order 2- 7 foot pieces and cut them with a hacksaw. The coupler for the 2 pieces will give you about a half inch to cover any paint that might chip.
                                                                  Dana R Berger

                                                                  Answered on 3/8/2014 by Dana from Coventry
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  SINGLE PIECE WOOD LOOK THE BEST, BUT SHIPPING PIECES THAT LONG WOULD BE DIFFICULT TO KEEP STRAIGHT.
                                                                  I DON'T KNOW IF THERE ARE CONNECTORS OR NOT.  THE HEATER COVERS FIT OVER THE BACKING PLATE THAT IS ATTACHED TO THE WALL.  THE END COVERS ARE SOLID AND WOULD HAVE TO BE MODIFIED IF USED TO CONNECT 2 PIECES.
                                                                  THE COVERS ARE IN MY BATHROOMS AND HAVE WORKED OUT VERY WELL.
                                                                  HOPE THIS HELPS.
                                                                   
                                                                  Walt

                                                                  Answered on 3/9/2014 by WALT from NORTHERN MICHIGAN
                                                              • 3' DIY Premium Baseboard Heater Cover

                                                                Q:

                                                                Are there clips or attachment accessories that come with the product or are recommended for fixing to the wall?

                                                                Is there any problem with cutting the product to custom fit?
                                                                Asked on 6/18/2013 by CD from New Albany, IN

                                                                5 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  You don't need any special attachments to mount it to the wall. Normal wood screws into studs will be fine. It is also able to slide in place over an existing baseboard (which is what I did) will no screws needed.
                                                                  The metal is stronger than I expected but I think a standard metal cutting circular blade would work best. I don't think tin snips will work.

                                                                  Answered on 6/18/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No special clips come with it. It fits over the existing back (I was replacing a 30 year old cover). You might have to loosen the old cover ((if you have one)
                                                                  BTW the new cover looks great! and is a cinch to install!

                                                                  Answered on 6/18/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  It has been some time since I installed the baseboard covers but if memory
                                                                  serves me, the cover is secured by a portion of the cover sliding behind the
                                                                  existing baseboard and then further secured by the end caps. It was not a
                                                                  complicated installation. I am extremely pleased by the outcome. The price
                                                                  may seem a bit high for the covers but the alternative of removing the
                                                                  section of baseboard and replacing it would be far more work and likely
                                                                  require a plumber.

                                                                  Answered on 6/18/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  There are no clips needed, as the product hangs on to the existing support of the old baseboard heating supply. We had it custom cut by the pex company, but the end caps cover the cut area. We really LOVE this product it never rusts, and easy to keep clean...worth every penny!

                                                                  Answered on 6/26/2013 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Baseboarders covers can be attached to the backplates of existing baseboards. In new construction projects or installations in which backplate installation is not possible, wall brackets (part WB001) can be purchased separately.

                                                                  Answered on 6/27/2013 by PexSupply Staff from NY
                                                              • 6' DIY Premium Baseboard Heater Cover

                                                                Q:

                                                                HOW DO I MEASURE TO CHOOSE THE RIGHT SIZE THE SIZE ON THE PDF SHOWS 7 1/2 ON BOTH THE 6 AND 7 ITS 7" FROM THE CARPET TO THE TOP
                                                                Asked on 6/12/2013 by GREG from PA

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  THE COVER MEASURES 7 INCHES.
                                                                  THE BACKING PLATE ON YOUR OLD COVER WILL PROBABLY BE 7.5 ABOVE THE FLOOR.
                                                                  THE END COVER PLATES WILL BE 7.5
                                                                  IF THE TOP OF YOUR PRESENT IS LESS, THEN YOU MAY HAVE TO RAISE IT OR ORDER CUSTOM END CAPS
                                                                   
                                                                  Walt

                                                                  Answered on 6/12/2013 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Baseboarders replacement covers always have the same height regardless of the length. If the height of the current covers is less than 7-1/2", you would need to remove the backplates and install the Baseboarders covers with wall brackets (part WB001).

                                                                  Answered on 6/28/2013 by PexSupply Staff from NY
                                                              • 5' DIY Premium Baseboard Heater Cover

                                                                Q:

                                                                I have two bathrooms that have the baseboard heat right next to the toilets. The problem is that it seems that when men use the bathroom there is always a " urine spray/splash " that occurs and rusts the heater covers. How do I prevent this without redoing the bathroom ? Are there good looking plastic or molded covers? Thank you.
                                                                Asked on 10/21/2012 by Cheech from Westhampton Beach NY

                                                                3 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Cheech,
                                                                  The 5' DIY Baseboard Heater Cover is perfect. It fits right over the existing baseboard cover. Just open the box & slide it on & your done.
                                                                  Sent from my Verizon Wireless BlackBerry

                                                                  Answered on 10/21/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I have used metal replacement covers in two bathrooms where the originals had rusted. They are white in color, install easily and look great. They are sold by PexSupply.com.

                                                                  Answered on 10/21/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  In reality the rusting of the covers occurs from the humidity which rises during showers. I have the same condition but the heaters are opposite the toilets, no spray! Paint the heaters and always use the exhaust fan to control moisture, mold, rust etc, or replace with DIY baseboard heater covers.

                                                                  Answered on 10/22/2012 by Anonymous
                                                              • 3' DIY Premium Baseboard Heater Cover

                                                                Q:

                                                                can this be used for electric baseboard heater. I saw somewhere on the site that you need brackets for this. If so where do you get them?
                                                                Asked on 3/17/2012 by vinnie

                                                                2 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  These covers can be used with electric heaters. Please see the link below for more information. The wall brackets are part WB001.

                                                                  http://www.baseboardheatercovers.com/electric.html

                                                                  Answered on 3/19/2012 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I can help you.  I had regular baseboard heaters and wanted child proof. But never installed the expensive covers from pexsupply because some heaters I cover by furniture, and others I teach my baby not to touch.  I think you can get brakets from Home Depot or other hardware store.
                                                                   
                                                                  Just buy one cover first to try it out.  
                                                                   

                                                                  Answered on 3/24/2012 by Another PexSupply Customer
                                                              • 3' DIY Premium Baseboard Heater Cover

                                                                Q:

                                                                We ordered a cover and it didn't fit for us. We like the perforated material though, is it possible to order custom covers with that same material?
                                                                Asked on 3/10/2012 by Anonymous

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes I used a tin snips to cut the material , its a little bit of work but take your time to cut as straight as you can ( the end cover will hide any rough edges anyway. Also use gloves as the cut end can be sharp. I have used these covers on almost all of my baseboard radiators, they look great and will not rust, even if used in the bathroom, have had for over 3 yrs now and they look brand new. You can use a plyers after the cut to even out the edge.
                                                                  Brian

                                                                  Answered on 3/10/2012 by Another PexSupply Customer
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  If by custom, you mean ordering a certain length that is not offered, I don't think so. I think I asked Pex Supply the same thing. But it is very easy to purchase a pair of heavy duty shears to cut the covers to fit your size. That is what I did for lengths that were smaller than what was available and it worked just fine.

                                                                  Answered on 3/11/2012 by Another PexSupply Customer
                                                              • 4' DIY Premium Baseboard Heater Cover

                                                                Q:

                                                                I just installed new 4ft Cadet baseboard heaters and they work great, but I have safety and fire concernes because I have small children and you can put your fingers or objects up agains the coils. Will this product fit over the Cadet heaters?
                                                                Asked on 2/17/2012 by TED

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  These covers are excellent for protecting small children from the hot element, as they make the element inaccessible. The covers fit over most standard elements, but you can refer to the link below for more specific sizing information.

                                                                  http://www.baseboardheatercovers.com/installation.html

                                                                  Answered on 3/1/2012 by PexSupply Staff from NY
                                                              • 3' DIY Premium Baseboard Heater Cover

                                                                Q:

                                                                Are they hot to the touch, will they burn a child's hand?
                                                                Asked on 2/13/2012 by Anonymous from Indianapolis IN

                                                                1 answer

                                                              • 4' DIY Premium Baseboard Heater Cover

                                                                Q:

                                                                Can these be painted? If so, what kind of paint is recommended?
                                                                Asked on 12/1/2011 by Anonymous

                                                                4 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes. The manufacturer recommends a spray bomb application with a latex or enamel based paint in the color of your choice.

                                                                  Answered on 12/1/2011 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  From the manufacturer's website: "...the standard semi-gloss white powder coated surface can be painted over. We recommend a spray bomb application with a latex or enamel based paint in the color of your choice."

                                                                  I guess I am showing my age, but, apparently, a "spray bomb" just refers to using an aerosol can of spray paint.

                                                                  Answered on 1/4/2012 by Son of a Plumber from Western Illinois
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  You can paint this with a good spray paint Krylon is a very good paint.

                                                                  Answered on 1/22/2012 by Steve from Denver,CO
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  yes

                                                                  Answered on 2/1/2012 by phil,the maintenance guy from norfolk ,mass.
                                                              Displaying questions 1-10Previous | Next »

                                                              Do you have a question about this product?