4' DIY Basic Baseboard Heater Cover Zoom

4' DIY Basic Baseboard Heater Cover

SKU:BC001-48

Brand: Baseboarders

Baseboarders
Qty Price
$65.95
/ each
In Stock! Ships in 24-48 Hours
(35 Available)
0

Resources

Specs

Length (Feet): 4 ft.
Gauge: 24
Height: 7-1/2"
Warranty: 2 Years
Color: White
Finish: Powder Coated
Model: Baseboard Heater Cover
Application: Heating
Depth (Inches): 3"
Package Type: Cover Only

Description for Baseboarders BC001-48

Use this Retrofitting Guide to verify that your existing baseboard heaters will fit the one-size-fits-most baseboard heater cover replacements.

NOTE: For Hydronic (hot water type) Baseboard Heaters. Baseboarders are not to be installed over electric baseboard heaters.

Warranty: Warranty covers against the development of any rust. Original purchaser only.

Features:

  • Made of 24 gauge perforate steel.
  • Features TWO separate layers of protection against rust: an electroplated galvanized coating over the carbon steel and an epoxy-based powder coat in semi-gloss white.
  • Designed to retrofit on to most existing baseboard heater covers.
  • Superior Airflow... Airflow is the critical factor in proper baseboard heating. We use a perforated steel screen that visually hides the originally installed heater cover while ensuring that the heating element receives proper airflow.
  • Safer around children than traditional baseboard covers... The dangers associated with hot finned tube heating elements are well known. Our one-piece design doesn't allow for little fingers or small flammable toys to be placed inside the heater via the top gap where the heat comes out.
  • Simple to Install... It just doesn't get any easier. Only the non-permanent components of the existing heater cover are discarded. The back cover that is mechanically fastened to the wall stays in place.
  • Baseboarders are made of steel and will get just as hot as the original covers.

4' DIY Basic Baseboard Heater Cover

REVIEW SNAPSHOT®

by PowerReviews
Baseboarders5' DIY Basic Baseboard Heater Cover
 
4.8

(based on 30 reviews)

Ratings Distribution

  • 5 Stars

     

    (26)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (30)

        Most Liked Positive Review

         

        I would buy this product

        Love it. Makes the place look like brand new. Excellent product.

        Love it. Makes the place look like brand new. Excellent product.

        VS

        Most Liked Negative Review

         

        Nice product but overpriced.

        Nice product and easy installation but way overpriced. Would have considered replacing all covers if the pricing was more affordable. Was only able to purchase two units to replace missing covers due to the...Read complete review

        Nice product and easy installation but way overpriced. Would have considered replacing all covers if the pricing was more affordable. Was only able to purchase two units to replace missing covers due to the pricing.

        Reviewed by 30 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        3.0

        Nice product but overpriced.

        By Abomb

        from Louisville, Ky

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 5' DIY Basic Baseboard Heater Cover:

              Nice product and easy installation but way overpriced. Would have considered replacing all covers if the pricing was more affordable. Was only able to purchase two units to replace missing covers due to the pricing.

              • Was this a gift?:
              • No
               
              4.0

              1-2-3

              By Relax Ptg

              from Il. west suburbs of chi twn.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3' DIY Basic Baseboard Heater Cover:

                    It was received in good condition.Packaging was great.Looks great when installed. Contemporary look.
                    The weld on one of the ends came lose,but I re attached with some crazy glue.Thats why it didn't get 5 stars.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    A Little Pricey, but Worth It

                    By KC

                    from Vermont

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 6' DIY Basic Baseboard Heater Cover:

                          Our old baseboard covers were dented and rusty. I tried painting them but they still looked awful. These covers are sturdy and attractive. You can install them in minutes, and they absolutely transform the look of the room. They can be cut with a hack saw to the exact length you need (and the rough edge you create by cutting will be covered by the end cap). They company ships immediately and responds to any concerns immediately as well.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          So easy to install!

                          By E MAN

                          from Boston, MA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 4' DIY Basic Baseboard Heater Cover:

                                Installation of this product was so easy and fast. Best of all it changed the finished look of my bathroom instantly.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                good value

                                By homeowner

                                from staten island ,ny

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 6' DIY Basic Baseboard Heater Cover:

                                      Very easy to install and looks great. A great solution for an old baseboard radiator cover.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      excellent product, pkgng needs to change

                                      By Mom of two

                                      from Albany, NY

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 6' DIY Basic Baseboard Heater Cover:

                                            The product is excellent. Install is extremely easy. Product arrived very quickly. The only recommendation I have is with the packaging. The items were taped together inside the box with a clear tape. Removal of the tape and adhesive was difficult. I didn't want to scrape the new cover, so I ended up using nail polish remover to strip the glue after an hour of rubbing it with soap and water. We plan to buy more for our home. They look beautiful!!

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            best looking baseboard heater cover

                                            By Gunhild the decorater

                                            from Long Island, NY

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 4' DIY Basic Baseboard Heater Cover:

                                                  could not find in any store a cover for my 4 inch base board heater. I needed it to redo my bathroom. even a supply house could not help. found this cover that FITS on the internet. My bathroom is finally done, and I love the look of the new baseboard heater. At least 5 of my friends asked me for the name and make of it. I was happy to comply.

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  cover fit better than i thought it would

                                                  By bud

                                                  from nashua nh.

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 5' DIY Basic Baseboard Heater Cover:

                                                        easy to install

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        5.0

                                                        Very nice product

                                                        By DIY Chris

                                                        from Flemington NJ

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 4' DIY Basic Baseboard Heater Cover:

                                                              These baseboard heater covers install easily and look great.

                                                              • Was this a gift?:
                                                              • No
                                                               
                                                              4.0

                                                              as described

                                                              By nonickname

                                                              from MA

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 5' DIY Basic Baseboard Heater Cover:

                                                                    the metal is not very thick/strong so it will rattle a little but good overall product.
                                                                    Also easy to spray paint any color.

                                                                    • Was this a gift?:
                                                                    • No

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    7 Questions | 9 Answers
                                                                    Displaying questions 1-7
                                                                    • 5' DIY Basic Baseboard Heater Cover

                                                                      Q:

                                                                      What do you suggest using for a 7ft wall to wall replacement
                                                                      Asked on 2/24/2015 by LH from NH

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        There isn't a 7 foot length of basic baseboard. You may use two smaller sections of basic baseboard cover and join them with the connecting coupler part CP004. For example you could joint a 3 ft section BC001-36 with a 4 foot section BC001-48 to reach 7 feet in total.

                                                                        Answered on 2/25/2015 by SupplyHouse Staff from NY
                                                                    • 4' DIY Basic Baseboard Heater Cover

                                                                      Q:

                                                                      Are there inside corner caps available?
                                                                      Asked on 7/23/2014 by Paula from Stoneham, MA

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Only 90° inside corners (part IC004) are currently available for Basic Baseboarders. 90° outside corners (which it sounds like you are looking for), as well as 135° inside and outside corners are only available for Premium Baseboarders.

                                                                        Answered on 7/25/2014 by SupplyHouse Staff from NY
                                                                    • 3' DIY Basic Baseboard Heater Cover

                                                                      Q:

                                                                      Can I cut this product shorter? If so, what is the best method
                                                                      Asked on 4/23/2014 by Pete

                                                                      2 answers

                                                                      • A:

                                                                        We have posted a video solution to this question about cutting the panels. It applies to both Basic and Premium Baseboarders.
                                                                        https://www.youtube.com/watch?v=-E1hIoYVgro

                                                                        Answered on 8/7/2014 by Buss General Partner Co (Manufacturer) from Vancouver, BC
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        It can be cut, using metal shears. We would suggest using and endcap or coupler as well, as the cut end may not look as nice.

                                                                        Answered on 4/23/2014 by SupplyHouse Staff from NY
                                                                    • 3' DIY Basic Baseboard Heater Cover

                                                                      Q:

                                                                      Can these covers also be used for electric heaters?
                                                                      Asked on 4/7/2014 by Mark from Ft. Collins, CO

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        No, The Baseboarders covers should only be used with hydronic water heating systems. Electric heaters can get too hot and cause damage or safety risks.

                                                                        Answered on 4/8/2014 by SupplyHouse Staff from New York
                                                                    • 3' DIY Basic Baseboard Heater Cover

                                                                      Q:

                                                                      Does this product come with end caps?
                                                                      Asked on 10/21/2013 by Richard from Bellevue, Oh 44811

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Endcaps must be purchased separately.

                                                                        Answered on 10/22/2013 by PexSupply Staff from NY
                                                                    • 3' DIY Basic Baseboard Heater Cover

                                                                      Q:

                                                                      Can this product be used INSTEAD of the old louvered covers? I have saved the copper tubing with aluminum fins, but discarded the metal covers. If not, do they make a replacement housing that can be used alone?
                                                                      Asked on 10/10/2013 by cdainis from Northern VA

                                                                      2 answers

                                                                      • A:

                                                                        As a further clarification on the answer provided by PexSupply customer support, the retrofitting guide would NOT apply if the original back plates have already been removed. By installing Baseboarders using the WB001 wall brackets would mean you can determine the height of the covers. The bottom of the finned tube element should be located no less than 1" above the finished floor.

                                                                        Answered on 12/2/2013 by Baseboarders (manufacturer) from Vancouver BC
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, you could. You would need WB001 brackets if you do not have the backplates. Make sure to refer to the retrofitting guide to make sure they fit. The guide can be found here on our website :

                                                                        http://www.baseboardheatercovers.com/retrofitting-guide-hot-water-baseboard-heaters/

                                                                        Answered on 10/11/2013 by PexSupply Staff from NY
                                                                    • 3' DIY Basic Baseboard Heater Cover

                                                                      Q:

                                                                      Does it come in longer lengths ? My existing baseboards heaters are 5 feet
                                                                      Asked on 9/29/2013 by Heather from Canada

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        These covers come in 3, 4, 5 and 6 foot lengths.

                                                                        Answered on 9/30/2013 by PexSupply Staff from NY
                                                                    Displaying questions 1-7

                                                                    Do you have a question about this product?