5' DIY Basic Baseboard Heater Cover Zoom

5' DIY Basic Baseboard Heater Cover

SKU:BC001-60

Brand: Baseboarders

Baseboarders
Qty Price
$82.45
/ each
In Stock! Ships in 24-48 Hours
(101 Available)
0

Resources

Specs

Length (Feet): 5 ft.
Gauge: 24
Height: 7-1/2"
Warranty: 2 Years
Color: White
Finish: Powder Coated
Model: Baseboard Heater Cover
Application: Heating
Depth (Inches): 3"
Package Type: Cover Only

Description for Baseboarders BC001-60

Use this Retrofitting Guide to verify that your existing baseboard heaters will fit the one-size-fits-most baseboard heater cover replacements.

NOTE: For Hydronic (hot water type) Baseboard Heaters. Baseboarders are not to be installed over electric baseboard heaters.

Warranty: Warranty covers against the development of any rust. Original purchaser only.

Features:

  • Made of 24 gauge perforate steel.
  • Features TWO separate layers of protection against rust: an electroplated galvanized coating over the carbon steel and an epoxy-based powder coat in semi-gloss white.
  • Designed to retrofit on to most existing baseboard heater covers.
  • Superior Airflow... Airflow is the critical factor in proper baseboard heating. We use a perforated steel screen that visually hides the originally installed heater cover while ensuring that the heating element receives proper airflow.
  • Safer around children than traditional baseboard covers... The dangers associated with hot finned tube heating elements are well known. Our one-piece design doesn't allow for little fingers or small flammable toys to be placed inside the heater via the top gap where the heat comes out.
  • Simple to Install... It just doesn't get any easier. Only the non-permanent components of the existing heater cover are discarded. The back cover that is mechanically fastened to the wall stays in place.
  • Baseboarders are made of steel and will get just as hot as the original covers.

5' DIY Basic Baseboard Heater Cover

REVIEW SNAPSHOT®

by PowerReviews
Baseboarders4' DIY Basic Baseboard Heater Cover
 
4.9

(based on 22 reviews)

Ratings Distribution

  • 5 Stars

     

    (20)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (22)

        Reviewed by 22 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Very nice product

        By DIY Chris

        from Flemington NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 4' DIY Basic Baseboard Heater Cover:

              These baseboard heater covers install easily and look great.

              • Was this a gift?:
              • No
               
              4.0

              as described

              By nonickname

              from MA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 5' DIY Basic Baseboard Heater Cover:

                    the metal is not very thick/strong so it will rattle a little but good overall product.
                    Also easy to spray paint any color.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Looks better than the original cover!

                    By Dubious Brother

                    from U P of Michigan

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 4' DIY Basic Baseboard Heater Cover:

                          This was purchased to update our old and rusty baseboard hydronic heater in our bath after we remodeled. Looks better than the original cover when it was new and gives a much more modern and clean look. Another advantage is that if you did want to repaint to color match, the cover would just slip off and back on so painting would be a breeze. best value I could find on the web. Don't forget to purchase the end covers. Goes on ez, looks great.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Looks great

                          By Dubious brother

                          from U P of Michigan

                          Verified Reviewer

                          Pros

                            Cons

                              Best Uses

                                Comments about 4' DIY Basic Baseboard Heater Cover:

                                Bought this with the 2 end caps to replace an old rusty and beat baseboard heater cover during our bathroom remodel. It really looks great. I don't know why the companies don't offer a cover on the originals that look this good.
                                Only cons are the cost and the fact that it didn't go on quite as easily as in the videos, but I guess that is to be expected.
                                One other nice thig is that if it ever does rust could easily be removed to repaint or to match a new wall color if desired.
                                Supply house has the best price as usual. Thanks

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Baseboarders

                                By Ricky

                                from Fairfield, NJ

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 4' DIY Basic Baseboard Heater Cover:

                                      I wanted to replace an old baseboard and search around to install a new one. I read several reviews on Baseboarders and decided to try them. Well we could not be happier! Great product and they look fantastic!!!

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Super Baseborad Heater Cover

                                      By Joan

                                      from Coventry, CT

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 4' DIY Basic Baseboard Heater Cover:

                                            The easy installation of the product is great. The look is great also. We have put them in 2 rooms in our house and would use them in the others also as we renovate.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            Love It

                                            By mar

                                            from jermyn pa

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3' DIY Basic Baseboard Heater Cover:

                                                  We looked for a long time for a product like this. We absolutely love it so easy to install and it looks so nice and clean

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  Looks good!

                                                  By Slickster

                                                  from Long Island, NY

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 3' DIY Basic Baseboard Heater Cover:

                                                        The product description and accompanying video were great. I gave it 5 stars although the snag I hit was figuring out that the end caps had little tabs in them to secure the front of the heater cover. Once I got over that brain fart it was easy to install. Pass on the install brackets they're over priced and are the same as "L" brackets you can get at a home center for a fraction of the price.

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        5.0

                                                        Great repair for old baseboards

                                                        By DPJ

                                                        from Telluride, CO

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 6' DIY Basic Baseboard Heater Cover:

                                                              These covers are a simple way to improve the appearance of old, damaged baseboard covers. They install easily, right over the existing back panels and provide an attractive appearance.

                                                              • Was this a gift?:
                                                              • No

                                                              (1 of 1 customers found this review helpful)

                                                               
                                                              4.0

                                                              Excellent service

                                                              By Tony

                                                              from St Joseph, Michigan

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 6' DIY Basic Baseboard Heater Cover:

                                                                    The covers really updated the look of the baseboards. Super easy installation was a plus. They are a little on the expensive side, but I am very glad I made the purchase. After ordering my product, the shipping company damaged some of the baseboard covers. I contacted Supply House and they corrected the issue immediatly. They were great to work with during the entire process.

                                                                    • Was this a gift?:
                                                                    • No

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    6 Questions | 8 Answers
                                                                    Displaying questions 1-6
                                                                    • 4' DIY Basic Baseboard Heater Cover

                                                                      Q:

                                                                      Are there inside corner caps available?
                                                                      Asked on 7/23/2014 by Paula from Stoneham, MA

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Only 90° inside corners (part IC004) are currently available for Basic Baseboarders. 90° outside corners (which it sounds like you are looking for), as well as 135° inside and outside corners are only available for Premium Baseboarders.

                                                                        Answered on 7/25/2014 by SupplyHouse Staff from NY
                                                                    • 3' DIY Basic Baseboard Heater Cover

                                                                      Q:

                                                                      Can I cut this product shorter? If so, what is the best method
                                                                      Asked on 4/23/2014 by Pete

                                                                      2 answers

                                                                      • A:

                                                                        We have posted a video solution to this question about cutting the panels. It applies to both Basic and Premium Baseboarders.
                                                                        https://www.youtube.com/watch?v=-E1hIoYVgro

                                                                        Answered on 8/7/2014 by Buss General Partner Co (Manufacturer) from Vancouver, BC
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        It can be cut, using metal shears. We would suggest using and endcap or coupler as well, as the cut end may not look as nice.

                                                                        Answered on 4/23/2014 by SupplyHouse Staff from NY
                                                                    • 3' DIY Basic Baseboard Heater Cover

                                                                      Q:

                                                                      Can these covers also be used for electric heaters?
                                                                      Asked on 4/7/2014 by Mark from Ft. Collins, CO

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        No, The Baseboarders covers should only be used with hydronic water heating systems. Electric heaters can get too hot and cause damage or safety risks.

                                                                        Answered on 4/8/2014 by SupplyHouse Staff from New York
                                                                    • 3' DIY Basic Baseboard Heater Cover

                                                                      Q:

                                                                      Does this product come with end caps?
                                                                      Asked on 10/21/2013 by Richard from Bellevue, Oh 44811

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Endcaps must be purchased separately.

                                                                        Answered on 10/22/2013 by PexSupply Staff from NY
                                                                    • 3' DIY Basic Baseboard Heater Cover

                                                                      Q:

                                                                      Can this product be used INSTEAD of the old louvered covers? I have saved the copper tubing with aluminum fins, but discarded the metal covers. If not, do they make a replacement housing that can be used alone?
                                                                      Asked on 10/10/2013 by cdainis from Northern VA

                                                                      2 answers

                                                                      • A:

                                                                        As a further clarification on the answer provided by PexSupply customer support, the retrofitting guide would NOT apply if the original back plates have already been removed. By installing Baseboarders using the WB001 wall brackets would mean you can determine the height of the covers. The bottom of the finned tube element should be located no less than 1" above the finished floor.

                                                                        Answered on 12/2/2013 by Baseboarders (manufacturer) from Vancouver BC
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, you could. You would need WB001 brackets if you do not have the backplates. Make sure to refer to the retrofitting guide to make sure they fit. The guide can be found here on our website :

                                                                        http://www.baseboardheatercovers.com/retrofitting-guide-hot-water-baseboard-heaters/

                                                                        Answered on 10/11/2013 by PexSupply Staff from NY
                                                                    • 3' DIY Basic Baseboard Heater Cover

                                                                      Q:

                                                                      Does it come in longer lengths ? My existing baseboards heaters are 5 feet
                                                                      Asked on 9/29/2013 by Heather from Canada

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        These covers come in 3, 4, 5 and 6 foot lengths.

                                                                        Answered on 9/30/2013 by PexSupply Staff from NY
                                                                    Displaying questions 1-6

                                                                    Do you have a question about this product?