Description
Use this Retrofitting Guide to verify that your existing baseboard heaters will fit the one-size-fits-most baseboard heater cover replacements.

For Hydronic (hot water type) Baseboard Heaters. Baseboarders are not to be installed over electric baseboard heaters.

The Panel Height of this baseboard is 6-3/4" and the Endcap Height is 7-1/2". For more info. please check out the Scale Template PDF in the Resources section.

Warranty: Warranty covers against the development of any rust. Original purchaser only.

Features:
  • Made of 24 gauge perforate steel.
  • Features TWO separate layers of protection against rust: an electroplated galvanized coating over the carbon steel and an epoxy-based powder coat in semi-gloss white.
  • Designed to retrofit on to most existing baseboard heater covers.
  • Superior Airflow... Airflow is the critical factor in proper baseboard heating. We use a perforated steel screen that visually hides the originally installed heater cover while ensuring that the heating element receives proper airflow.
  • Safer around children than traditional baseboard covers... The dangers associated with hot finned tube heating elements are well known. Our one-piece design doesn't allow for little fingers or small flammable toys to be placed inside the heater via the top gap where the heat comes out.
  • Simple to Install... It just doesn't get any easier. Only the non-permanent components of the existing heater cover are discarded. The back cover that is mechanically fastened to the wall stays in place.
  • Baseboarders are made of steel and will get just as hot as the original covers.
Read more
Specs
Length (Feet):
6 ft.
Gauge:
24
Height (Inches):
6-3/4"
Warranty:
2 Years
Color:
White
Finish:
Powder Coated
Model:
Baseboard Heater Cover
Application:
Heating
Depth (Inches):
3"
Package Type:
Cover Only
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    88 Product Reviews

    Product Q&A