Baseboard Coupler for Premium Baseboarder model Zoom

Baseboard Coupler for Premium Baseboarder model

SKU:CP001

Brand: Baseboarders

Baseboarders
Qty Price
$14.45
/ each
In Stock! Ships in 24-48 Hours
(80 Available)
0

Resources

Specs

Type: Coupler
Color: White
Finish: Powder Coated
Model: Baseboard Heater Cover
Application: Heating

Description for Baseboarders CP001

This coupler is used for connecting lengths of Premium Style Baseboarders.

Note: This product is not compatible with the Basic style Baseboarders.

Baseboard Coupler for Premium Baseboarder model

REVIEW SNAPSHOT®

by PowerReviews
BaseboardersBaseboard Coupler for Premium Baseboarder model
 
3.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

75%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

(2 of 2 customers found this review helpful)

 
2.0

Just Okay

By Cathy

from Phila Pa

Verified Buyer

Comments about Baseboard Coupler for Premium Baseboarder model:

The overall baseboarders look amazing, but then you put on the coupler which looks like a seam. This should be a solid white.

 
4.0

Well made

By Joe T.

from Orefield, PA

Verified Buyer

Comments about Baseboard Coupler for Premium Baseboarder model:

I had to make little steel tabs that I screwed to the wall, just the right height for them to sit on. They are well made and uniform and fit together very well. I think they are a little pricey though. All in all I am satisfied.

(1 of 1 customers found this review helpful)

 
5.0

Coupler works as designed

By trsb77a

from Warren, RI

Verified Buyer

Comments about Baseboard Coupler for Premium Baseboarder model:

The coupler might seem unnecessary at first blush because the baseboard covers themselves abut each other almost perfectly anyway. But that's easy to say when everything is exactly as measured. The coupler has the same holes as the baseboard covers and can be synced with the baseboard holes to make the coupler seem invisible. Coupler hangs just like the baseboards and has a little tab on the bottom to fit behind the bottom of the baseboards. This tab is the only "very small problem" I had with the coupler. Not a biggie, I just wsh the tab fit a little more snugger than it does....more like the tab on the end caps which fits very snugly. Not a big thing....just saying.

  • Primary use:
  • Personal

(1 of 2 customers found this review helpful)

 
4.0

Like a glove

By Stubby

from Clarion, PA

Verified Buyer

Comments about Baseboard Coupler for Premium Baseboarder model:

Snapped right on!

  • Primary use:
  • Personal

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • Baseboard Coupler for Premium Baseboarder model

    Q:

    What are the dimensions of this piece?
    Asked on 2/15/2014 by Lily from NY

    2 answers

    • VERIFIED BUYER

      A:

      same size as cover itself, its about 1 1/2 in wide, IT simply covers the seam between 2 pieces of covers. I have in all my rooms, the covers are great looking and never rust even the bathroom with a shower that is used daily.

      Answered on 2/15/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Hello;
      By utilizing the "size verification instructions" that can
      be found by clicking on the product shown on your site (Pexsupply.com).
      Product example would be the "BB001-24 2' DIY Baseboard Heater Cover" and,
      to get there just site search for "Heater cover." While viewing the product
      look below for the tab labeled "Manuals" and, you will find a "PDF" for the
      "size verification instructions." While this may not give you the dimensions
      you're looking for I found it to be quite exacting. The product did the
      trick and, it looks beautiful. I believe that there may be a video about it
      from "This Old House" or "You Tube." The "Coupling" is designed to join two
      lengths in a run. And, you don't even notice it is there if you are joining
      two pieces. The purpose was to replace the "Ugly" of the older baseboards
      and, it does that exceptionally. The situation that I had was relative to a
      house built in the "forties." What they did then was to recess the baseboard
      below the sheetrock, essentially attaching the baseboard cover directly to
      the studs. I believe the concept then may have been to create an insulating
      barrier by allowing some heat to enter the wall cavity. So, since there was
      a half inch of sheetrock sitting on top of the existing baseboard cover that
      would make it difficult to just slip it over the top of that cover. A test
      of the movement of the existing finned piping showed there was enough
      free-play to allow the sheetrock to extend to the floor. That put the
      existing heater cover on the surface of the wall and, allowed for the easy
      installation of the new cover over the old. End result warmest room in the
      house. If you are looking to see how wide the CP001 is I believe that
      dimension is two inches. I hope this was helpful to you.

      Answered on 2/15/2014 by Anonymous
  • Baseboard Coupler for Premium Baseboarder model

    Q:

    are all the covers the same, except for the size?
    Asked on 10/9/2011 by lori from dover,pa.

    1 answer

    • CUSTOMER CARE

      A:

      The DIY baseboard heater covers all have the same dimensions, but they are available in different lengths. These couplers work with the covers in any length.

      Answered on 10/11/2011 by PexSupply Staff from NY
  • Baseboard Coupler for Premium Baseboarder model

    Q:

    can these base board covers be painted
    Asked on 4/17/2011 by jerry from norwood ma

    1 answer

    • CUSTOMER CARE

      A:

      These covers can be painted. The exterior is an epoxy-based powder coat.

      Answered on 4/18/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?