Baseboard Coupler for Slotted Heaters Zoom

Baseboard Coupler for Slotted Heaters

SKU:CP002

Brand: Baseboarders

Baseboarders
CP002 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Type: Coupler
Color: White
Finish: Powder Coated
Model: Baseboard Heater Cover
Application: Heating

Description for Baseboarders CP002

This coupler is used for connecting lengths of Slotted Style Baseboarders.

Note: Image depicts CP001 model

Baseboard Coupler for Slotted Heaters

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    Does the coupler for the slotted heater cover fit inside the panels or outside? In the perfortated panels it seems that the coupler fits outsid e the panel. Thanks
    Asked on 5/5/2012 by Gene the bear from British Columbia, Canada

    1 answer

    • CUSTOMER CARE

      A:

      The couplers fit outside the baseboard covers.

      Answered on 5/7/2012 by PexSupply Staff from NY
  • Q:

    Are these one size fits all and can these be used for child safety
    Asked on 3/26/2012 by Ace from Darby pa

    1 answer

    • CUSTOMER CARE

      A:

      This part is designed to connect sections of the slotted Baseboarders baseboard heater covers. The Baseboarders covers provide child safety by blocking access to the baseboard element. See the link below for more information.

      http://www.baseboardheatercovers.com/child_safety.html

      Answered on 3/26/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?