Left Side Endcap for Premium Baseboarder model (Closed) Zoom

Left Side Endcap for Premium Baseboarder model (Closed)

SKU:EC001-LF

Brand: Baseboarders

Baseboarders
Qty Price
$22.95
/ each
In Stock! Ships in 24-48 Hours
(27 Available)
0

Resources

Specs

Type: End Cap
Color: White
Finish: Powder Coated
Model: Baseboard Heater Cover
Application: Heating

Description for Baseboarders EC001-LF

For use with Premium style Baseboarders baseboard covers.

Note: This product is not compatible with the Basic style Baseboarders.

Left Side Endcap for Premium Baseboarder model (Closed)

REVIEW SNAPSHOT®

by PowerReviews
 
4.8

(based on 16 reviews)

Ratings Distribution

  • 5 Stars

     

    (13)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (6)

        Most Liked Positive Review

         

        good product

        Nice product. Heavy gauge quality construction. Installation consists of simply dropping the new cover over the old one. I like it.

        Nice product. Heavy gauge quality construction. Installation consists of simply dropping the new cover over the old one. I like it.

        VS

        Most Liked Negative Review

         

        Corner piece break

        The welded clip on One of the six corner pieces I purchased broke off when I instAlled it. Covers look very nice thou

        The welded clip on One of the six corner pieces I purchased broke off when I instAlled it. Covers look very nice thou

        Reviewed by 16 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Great find

        By Ruben

        from NYC

        Verified Buyer

        Pros

          Cons

            Best Uses

              Looked all over the web for replacement parts for baseboard heating covers. Supplyhouse.com saved the day. Quality product that looks great.

              • Was this a gift?:
              • No
               
              5.0

              Sturdy and attractive

              By Jan the DIYer

              from Merrimack,NH

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    This is a sturdy product which is easy to install in minutes and is much sturdier than the end cap it replaced

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Icing on the cake!!

                    By Jayrus

                    from Bluefield WV

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          These end caps just top off the beauty of the cover!

                          • Was this a gift?:
                          • No
                           
                          3.0

                          Corner piece break

                          By Bowzer

                          from Racine Wisconsin

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                The welded clip on One of the six corner pieces I purchased broke off when I instAlled it. Covers look very nice thou

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                excellent accessory

                                By paul

                                from wareham, MA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      finishes installation nicely - compliments main product

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Great Product

                                      By Captain Ed

                                      from Long Island, NY

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Perfect fit for some older baseboard heating in a house I was fixing up.

                                            • Was this a gift?:
                                            • No
                                             
                                            4.0

                                            Pricey but classic looking.

                                            By PJPK

                                            from Loretto, mn

                                            Verified Buyer

                                            A little pricey to redo the whole house but worth updating the look as I can afford it. Doing room by room where most visible and great comments on the look.

                                             
                                            5.0

                                            worked great

                                            By gary

                                            from boston, ma

                                            Verified Buyer

                                            easy to install, looks great.

                                             
                                            5.0

                                            Excellent simple solution!

                                            By Mikaylay

                                            from Harrisonburg, VA

                                            Verified Buyer

                                            The over-fitting of the base-board heat panel and end cap quickly solved the visual problem of a rusted out original heat panel in a bathroom. Service was fast. Installation perfect! Thanks!

                                             
                                            5.0

                                            An End To A Beautiful Project

                                            By mommacat

                                            from Detroit, Michigan

                                            Verified Buyer

                                            The end cap slides over the baseboard with ease. Well made--quality item.

                                            Displaying reviews 1-10

                                            Back to top

                                            Previous | Next »

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            get answers from real customers and in-house experts with AnswerBox.

                                            10 Questions | 18 Answers
                                            Displaying questions 1-10
                                            • Right Side Baseboard Endcap (Closed)

                                              Q:

                                              I am missing 2 right endcaps from my older sysyem (Repco is on the other caps). Will these fit on my existing system ???
                                              Asked on 6/17/2013 by Barbie from Saegertown,PA

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Unfortunately, it is unlikely that you will be able to put these Baseboarder endcaps on your existing baseboard. However, Baseboarders offers a "one-size-fits-most" baseboard heater cover that is easy to install.

                                                You can check out the perforated baseboards on our site:
                                                http://www.pexsupply.com/Baseboarders

                                                You can check out our how-to video for this product:
                                                http://www.youtube.com/watch?feature=player_embedded&v=Zzk8an5BJh0


                                                To ensure that Baseboarders will fit over your current baseboard, you will want to see if:
                                                -The measurement from the bottom of the heating element to the top of your baseboard is between 5-1/2" and 6-3/4"
                                                -The depth from the wall to the outside of the heating element is less than 3-1/4"
                                                -The measurement from the floor to the top of your existing baseboard is greater than 7-1/2"

                                                Answered on 6/19/2013 by PexSupply Staff from NY
                                            • Left Side Baseboard Endcap (Closed)

                                              Q:

                                              I have a 62" end to end baseboard heater to cover. Will a 60" with endcaps cover this?
                                              Asked on 10/16/2012 by bathroom remodel

                                              5 answers

                                              • VERIFIED BUYER

                                                A:

                                                It will fit quite nicely as I had the same installation
                                                Sent from my iPhone

                                                Answered on 10/16/2012 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                Yes each endcap id about 2 1/2 in so you will be fine. By the way these look great and don't rust even in the bathroom.

                                                Answered on 10/16/2012 by Gumby from River Vale NJ
                                              • VERIFIED BUYER

                                                A:

                                                Yes, it will cover - no problem!

                                                Answered on 10/16/2012 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                Yes, The end caps will be not as snug as the should be though.

                                                Answered on 10/16/2012 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                If I understand your question correctly yes

                                                Answered on 10/17/2012 by Anonymous
                                            • Right Side Baseboard Endcap (Closed)

                                              Q:

                                              What is the size of the endcap? I am missing one endcap on the right side.
                                              Asked on 9/18/2012 by Lori from North Wilkesboro, NC

                                              4 answers

                                              • VERIFIED BUYER

                                                A:

                                                Not sure if I understand your question ,,all endcaps are the same size they are basically a non perforated peice that fits over the end of cover for a more finished look , its about 21/2 in wide ,,let me know if you need more info

                                                Answered on 9/18/2012 by Gumby from River Vale NJ
                                              • VERIFIED BUYER

                                                A:

                                                The size is the same on the left side as the right. It a standard size that Pex sells

                                                Answered on 9/18/2012 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                The endcap is 2 7/8" wide 7 5/8" high and 3 1/8" deep.

                                                Answered on 9/18/2012 by Anonymous
                                              • CUSTOMER CARE

                                                A:

                                                This end cap measures approximately 7.5" x 3" x 2.75".

                                                Answered on 9/28/2012 by PexSupply Staff from NY
                                            • Right Side Baseboard Endcap (Closed)

                                              Q:

                                              Do you carry Right and left side Endcaps open so pipe can continue on?
                                              Asked on 5/5/2012 by Valerie from New York

                                              2 answers

                                              • VERIFIED BUYER

                                                A:

                                                Yes they have both open ( thru the wall pipes ) as well as closed end caps ( pipe thru the floor). The covers are great they look nice and don't rust even in the bathroom

                                                Answered on 5/5/2012 by Another PexSupply Customer
                                              • CUSTOMER CARE

                                                A:

                                                Yes, they are parts EC002-RT and EC002-LF. Keep in mind that these end caps are designed for use with Baseboarders heater covers.

                                                Answered on 5/23/2012 by PexSupply Staff from NY
                                            • Left Side Baseboard Endcap (Closed)

                                              Q:

                                              I was told my baseboard heaters were put in back in 1978, I was told they are hayden radiators I need 1right, 2 left and 2 middle to connect the corner of the radiators on two different wall. My question will t his type fit what I have?
                                              Asked on 4/9/2012 by Bonni from Plymouth, Ma

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                It is possible if the dimensions match up, but these covers are specifically designed for use with the Baseboarders line of replacement baseboard covers.

                                                Answered on 5/2/2012 by PexSupply Staff from NY
                                            • Right Side Baseboard Endcap (Closed)

                                              Q:

                                              my end cap is 8 1/2" high by 3" wide by 2" deep at top and 2 1/2" deep at bottom can you match this
                                              Asked on 2/29/2012 by Dan from North Haven, Ct

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                This end cap does not meet those dimensions. It is designed for use with the Baseboarders line of do-it-yourself baseboard heater covers.

                                                Answered on 3/1/2012 by PexSupply Staff from NY
                                            • Right Side Baseboard Endcap (Closed)

                                              Q:

                                              I see no dimensions. What is the height of the end cap? I have only 6.5 inches clearance for this baseboard heater due to pipes coming out of the wall.
                                              Asked on 11/6/2011 by Anonymous

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The height of the end cap is 7-1/2".

                                                Answered on 11/7/2011 by PexSupply Staff from NY
                                            • Right Side Baseboard Endcap (Closed)

                                              Q:

                                              that is the width of end caps?
                                              Asked on 5/24/2011 by Anonymous

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The caps are 2-3/4" wide.

                                                Answered on 5/24/2011 by PexSupply Staff from NY
                                            • Right Side Baseboard Endcap (Closed)

                                              Q:

                                              What are the dimensions of the end cap?
                                              Asked on 2/14/2011 by Anonymous

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The cap measures 3 1/4" x 2 3/4" x 7 1/2".

                                                Answered on 2/14/2011 by PexSupply Staff from NY
                                            • Left Side Baseboard Endcap (Closed)

                                              Q:

                                              Is there a longer End Cap like 6 inches instead of 3 inches
                                              Asked on 10/9/2010 by Ron from Ashland NH

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                These are a universal size. The other option is an open end cap (SKU: EC002-LF)

                                                Answered on 10/15/2010 by PexSupply Staff from NY
                                            Displaying questions 1-10

                                            Do you have a question about this product?