Right Side Endcap for Premium Baseboarder model (Open) Zoom

Right Side Endcap for Premium Baseboarder model (Open)

SKU:EC002-RT

Brand: Baseboarders

Baseboarders
Qty Price
$22.95
/ each
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Type: End Cap
Color: White
Finish: Powder Coated
Model: Baseboard Heater Cover
Application: Heating

Description for Baseboarders EC002-RT

For use with Premium style Baseboarders baseboard covers.

Note: This product is not compatible with the Basic style Baseboarders.

Right Side Endcap for Premium Baseboarder model (Open)

REVIEW SNAPSHOT®

by PowerReviews
 
4.5

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Most Liked Positive Review

 

Perfect ending

Heavy duty metal end cap with thick enamel finish. This is the perfect ending for the related baseboard heater cover. The closed end end cap looks great and is built to last. Much...Read complete review

Heavy duty metal end cap with thick enamel finish. This is the perfect ending for the related baseboard heater cover. The closed end end cap looks great and is built to last. Much better quality that the original baseboard heater end caps that were installed in my brand new house in 1984. End cap is designed so that the baseboard cover fits into the end cap BEFORE putting the cover on the baseboard. Place bottom of bover into the end cap first, then push cover into the end cap to create a nice tight fit. Both cover and end caps go on together not cover first and then end caps slide over the end. Took me a minute to realize what to do first. Overall a well-built product that will last my lifetime.

VS

Most Liked Negative Review

 

Yes I would buy it again

Looks good
New style

Looks good
New style

Reviewed by 10 customers

Displaying reviews 1-10

Back to top

 
5.0

Perfect Fit!

By Big Bob

from Lake Ronkonkoma, NY

Verified Buyer

Well made product that fit great!

  • Was this a gift?:
  • No
 
5.0

Great product

By Fred C.

from East Haven, Ct.

Verified Buyer

This part fit well and adds to the clean look of the cover.

  • Was this a gift?:
  • No
 
5.0

Perfect ending

By trsb77a

from Warren, RI

Verified Buyer

Heavy duty metal end cap with thick enamel finish. This is the perfect ending for the related baseboard heater cover. The closed end end cap looks great and is built to last. Much better quality that the original baseboard heater end caps that were installed in my brand new house in 1984. End cap is designed so that the baseboard cover fits into the end cap BEFORE putting the cover on the baseboard. Place bottom of bover into the end cap first, then push cover into the end cap to create a nice tight fit. Both cover and end caps go on together not cover first and then end caps slide over the end. Took me a minute to realize what to do first. Overall a well-built product that will last my lifetime.

  • Was this a gift?:
  • No
 
5.0

Base board covers

By Lucy

from Brooklyn, ny

Verified Buyer

I change all the baseboard in my rental apartment and love the look. Easy to install and the customer service was great. I had to return an item because it did not fit and refund was given without any issue. My plan is to change all my units within the year and I will come back here for my covers. Love it

 
5.0

Baseboard covers and end caps

By TJD

from Cape Cod

Verified Buyer

Beautifies your old heat register covers and literally takes only seconds to install. Major upgrade in appearance with no effort at all.

 
5.0

So glad I got this

By Sports Mom

from Long Island, NY

Verified Buyer

I love this new radiator cover and the end caps really finish it off nicely.

 
4.0

add a finishing touch

By Steve

from Barkhamsted, CT

Verified Buyer

I used the endcaps with the baseboard heater covers. They look great and went on fairly easily. My only complaint is that they don't have a completely open endcap for situations where the end of the heater goes up against a wall. I didn't have room to get the endcap in, so I had to use my metal cutting tool to modify it.

 
4.0

Nice

By James Williams

from Lucinda, PA

Verified Buyer

Fit like a glove!

 
4.0

Worth it!

By Stubby

from Clarion, PA

Verified Buyer

Make sure you measure! It fit exactly over my pipe!

 
3.0

Yes I would buy it again

By Dennis

from Roy Utah

Verified Buyer

Looks good
New style

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 12 Answers
Displaying questions 1-5
  • Right Side Endcap for Premium Baseboarder model (Open)

    Q:

    Can the Premium open style end covers be used with the basic baseboard covers? Basics don't come in open style end caps and would have to be cut
    Asked on 3/19/2014 by timothy from United States

    3 answers

    • VERIFIED BUYER

      A:

      No. There is no way to support the front plate tin on the existing heat covers. They are part of a complete system.

      Answered on 3/19/2014 by Dana from Coventry
    • VERIFIED BUYER

      A:

      Timothy I'm not sure but just check measurement of both basic and premium if they are the same it will work, the end caps will be hard to gut unless you have a good metal saw or heavy duty snips

      Answered on 3/19/2014 by Gumby from Northern NJ
    • VERIFIED BUYER

      A:

      No, they only work with Premium Baseboarder covers. They are too big for normal baseboard covers. You have to use the standard solid end caps and cut it out to fit.

      Answered on 3/19/2014 by Anonymous
  • Right Side Endcap for Premium Baseboarder model (Open)

    Q:

    Can they be painted to match the wall color?
    Asked on 12/31/2013 by Jimmi

    4 answers

    • VERIFIED BUYER

      A:

      Yes.

      Answered on 12/31/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Lightly scuff with 100 grit sand paper and Latex sticks fine. Can be sprayed with acrylic of enamel with no prep.

      Answered on 12/31/2013 by Dana from Coventry
    • VERIFIED BUYER

      A:

      Yes you can. HOWEVER, they come with a baked powder coated enamel finish. I've had customers that wanted to paint them but I convinced them otherwise. If you did, de gloss with a chemical de glosser thoroughly. Finish up with a light sanding (180 or 220 grit)
      Clean thoroughly with mineral spirits.
      I use an HVLP sprayer for fine work, and use high quality oil based enamel properly thinned to spray. Trick is to do several light coats so the paint doesn't build up in the holes closing them off.
      Keep in mind this new finish will not be as durable as the factory finish.

      Answered on 12/31/2013 by Anonymous
    • VERIFIED BUYER

      A:

      if you were going to do that it would probably not work out well, unless of course you had it done professionally but the cost would be quite high. I have them in every room in my house and the white color looks fine plus they don't rust even in the bathroom.

      Answered on 1/1/2014 by Anonymous
  • Left Side Endcap for Premium Baseboarder model (Open)

    Q:

    what size is it?
    Asked on 10/22/2012 by anthony

    3 answers

    • VERIFIED BUYER

      A:

      best way to estimate size is use screw hole in upper right of picture. it is 1/8 to 3/16 diam. do the math. might help to use a picture tool on computer with a grid overlay. as long as you are close it does not matter since you only need to get close to manufactured specs. I would hazard a good guess that the short flanges are 3/8 " and the left cap side is 1.5"

      Answered on 10/22/2012 by Anonymous
    • VERIFIED BUYER

      A:

      7 ½'' Tall, 3'' wide. Exactly the same as the regular l/h cap but has the side cut out to accommodate a pipe coming through the wall into the room you're installing the baseboard cover in.

      Answered on 10/22/2012 by Dana from Coventry
    • VERIFIED BUYER

      A:

      Hello Anthony,
      I’m not sure what you mean by “what size is it”, but all of the baseboard
      endcaps are 7 ½” high, 3 3/16” deep and 2 ¾” wide. All work with the
      available baseboaed covers and they look great!
      Hope that helps.

      Answered on 10/22/2012 by Anonymous
  • Right Side Endcap for Premium Baseboarder model (Open)

    Q:

    Will this part fit with old baseboard heaters about 8 3/4 inches high?
    Asked on 9/26/2011 by Jay Lord from Danbury

    1 answer

    • CUSTOMER CARE

      A:

      Probably not. These covers are designed to work with DIY baseboard heater covers, the sizing instructions for which can be found at the following link: http://www.baseboardheatercovers.com/installation.html

      Answered on 9/27/2011 by PexSupply Staff from NY
  • Right Side Endcap for Premium Baseboarder model (Open)

    Q:

    does this come in off white or almond?
    Asked on 4/14/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      These end caps only come in white at this time.

      Answered on 4/15/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?