Inside Corner for Premium Baseboarder model (90 Degrees) Zoom

Inside Corner for Premium Baseboarder model (90 Degrees)

SKU:IC001

Brand: Baseboarders

Baseboarders
Qty Price
$22.95
/ each
In Stock! Ships in 24-48 Hours
(31 Available)
0

Resources

Specs

Type: 90° Corner
Color: White
Finish: Powder Coated
Model: Baseboard Heater Cover
Application: Heating

Description for Baseboarders IC001

This item is for hydronic baseboards and is for use with Premium style Baseboarders baseboard covers.

Note: This product is not compatible with the Basic style Baseboarders.

Inside Corner for Premium Baseboarder model (90 Degrees)

REVIEW SNAPSHOT®

by PowerReviews
BaseboardersInside Corner for Premium Baseboarder model (90 Degrees)
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        perfect fit

        By fritz

        from Nanuet, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Inside Corner for Premium Baseboarder model (90 Degrees):

              just remove old and drop in new

              • Primary use:
              • Personal
               
              5.0

              Exactly what I was looking for

              By Captain Ed

              from Long Island, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Inside Corner for Premium Baseboarder model (90 Degrees):

                    I looked all over to find replacement parts for my very old baseboard heating system and found exactly what I needed at PexSupply.com. The corner piece fit perfectly. Thanks

                    • Primary use:
                    • Personal
                     
                    5.0

                    Ah, The Corner Piece

                    By mommacat

                    from Detroit, Michigan

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Inside Corner for Premium Baseboarder model (90 Degrees):

                          PEX certainly knows their stuff when it comes to these baseboard covers--this is one of the pieces that's really needed to make it all fit properly.

                          • Primary use:
                          • Personal
                           
                          5.0

                          great

                          By divaswagcontractor

                          from pa

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Inside Corner for Premium Baseboarder model (90 Degrees):

                                Everything was perfect!

                                • Primary use:
                                • Personal
                                 
                                4.0

                                inside corner

                                By Indy111

                                from Portland, Oregon

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Inside Corner for Premium Baseboarder model (90 Degrees):

                                      I reomodeled my bathroom and love the baseboard covers. They were very easy to install and love the way they look. The inside corner didn't fit to the bottom of the covers as tight as i would have liked, but it looks OK still. Highly recommend this product!

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Icing On The Cake

                                      By ypsi

                                      from Metro Detroit

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Inside Corner for Premium Baseboarder model (90 Degrees):

                                            This corner piece is exactly what you'll need to finish the upgrading. It fits perfectly every time. It's like the last piece in a puzzle. Easy to install.

                                            • Primary use:
                                            • Personal

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            get answers from real customers and in-house experts with AnswerBox.

                                            2 Questions | 2 Answers
                                            Displaying questions 1-2
                                            • Inside Corner for Premium Baseboarder model (90 Degrees)

                                              Q:

                                              what is the height
                                              Asked on 4/18/2011 by Anonymous

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                This part measure approximately 7 3/4" tall.

                                                Answered on 4/19/2011 by PexSupply Staff from NY
                                            • Inside Corner for Premium Baseboarder model (90 Degrees)

                                              Q:

                                              sizes
                                              Asked on 9/11/2010 by Anonymous

                                              1 answer

                                            Displaying questions 1-2

                                            Do you have a question about this product?