Ignition Module with 6 Pin Harness for Pulse Furnace Zoom

Ignition Module with 6 Pin Harness for Pulse Furnace

SKU:BGN891-1C

Brand: Baso Gas Products

Baso Gas Products
Qty Price
$119.95
/ each
In Stock! Ships in 24-48 Hours
(246 Available)
0

Specs

Voltage:
?
24 Vac

Description for Baso Gas Products BGN891-1C

Ignition Module with 6 Pin Harness for Pulse Furnace

Ignition Module with 6 Pin Harness for Pulse Furnace

REVIEW SNAPSHOT®

by PowerReviews
Baso Gas ProductsIgnition Module with 6 Pin Harness for Pulse Furnace
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        Direct replacement for Lennox pulse

        By "D"

        from Holgate, Ohio

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Ignition Module with 6 Pin Harness for Pulse Furnace:

              Used to get my furnace up and running when the original control failed. No additional wiring or harnesses were required. I replaced the spark plug and flame rod at the same time.

              • Was this a gift?:
              • No
               
              5.0

              great product

              By Jim

              from Beavercreek, Ohio

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Ignition Module with 6 Pin Harness for Pulse Furnace:

                    received a defective unit, Supply House acted quickly to exchange another working unit for the factory defective one, super customer service.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Great product, would buy again

                    By Jim

                    from Beavercreek, Ohio

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Ignition Module with 6 Pin Harness for Pulse Furnace:

                          replacement ignitor worked fine, also ordered a spare as a backup.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Great Replacement!!!

                          By Doug

                          from Central, Iowa

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Ignition Module with 6 Pin Harness for Pulse Furnace:

                                Replaced the intermittent ignition control in a G21 Lennox. Works awesome!!!! Thanks Pex Supply for the fast standard shipping!

                                • Was this a gift?:
                                • No

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                1 Question | 1 Answer
                                Displaying question 1
                                • Ignition Module with 6 Pin Harness for Pulse Furnace

                                  Q:

                                  What is the difference between this unit and the BGN891-2C sold by Lennox to it's dealers?
                                  Asked on 1/8/2015 by Dennis from ND

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    the 2C is discontinued and longer being made

                                    Answered on 1/9/2015 by Supplyhouse Staff from New York
                                Displaying question 1

                                Do you have a question about this product?