1/2" Basotrol Combo Silent Automatic Gas Valve w/ 18" Leads (240,000 BTU) Zoom

1/2" Basotrol Combo Silent Automatic Gas Valve w/ 18" Leads (240,000 BTU)

SKU:G92CAA-19C

Brand: Baso Gas Products

Baso Gas Products
Qty Price
$151.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Capacity (BTU): 240
000
Outlet Size: 1/2"
Inlet Size: 1/2"
Fuel Type: Natural Gas
Voltage:
?
120v
Fuel Type: Propane
Lead Wire Length: 18"

Description for Baso Gas Products G92CAA-19C

The G92 Series gas valve combines the automatic pilot valve and automatic gas valve functions in one valve. Typical applications include commercial dryers, heaters, agricultural equipment, and similar applications. The G92 valve can be used with natural gas or LP gas, at pressures up to 0.5 psi. The G92 is available with various voltages and cover options. The optional rotor "B" valve allows for pilot flame adjustment.

Specifications:

  • Maximum inlet pressure is 0.5 psi
  • Natural Gas Capacity Btu/hr at 1 in. pressure drop. is 240,000
  • Permissible ambient (surface) temperature is -30 to 175°F (-34 to 79°C) models without rotor valve 32 to 175°F (0 to 79°C) models with rotor valve

1/2" Basotrol Combo Silent Automatic Gas Valve w/ 18" Leads (240,000 BTU)

Q&A: Ask the Questions, share answers