1/2" Pressure Regulator with Bottom Adjust and Twin Solenoids (25 VAC) Zoom

1/2" Pressure Regulator with Bottom Adjust and Twin Solenoids (25 VAC)

SKU:GM-7532-3856C

Brand: Baso Gas Products

Baso Gas Products
Qty Price
$224.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
2

Specs

Type: Valve
Size: 1/2"
Voltage:
?
25V
Capacity (BTU): 190
000

Description for Baso Gas Products GM-7532-3856C

1/2" Pressure Regulator with Bottom Adjust and Twin Solenoids (25 VAC)

***Image may not be actual representation of item.

1/2" Pressure Regulator with Bottom Adjust and Twin Solenoids (25 VAC)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons