3/4" NPT Automatic Gas Valve 325,000 BTU (12 VDC) Zoom

3/4" NPT Automatic Gas Valve 325,000 BTU (12 VDC)

SKU:H91RV-2

Brand: Baso Gas Products

Baso Gas Products
Qty Price
$82.85
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Type: Valve
Size: 3/4"
Capacity (BTU): 325000
Kilowatts (KW): 95
Voltage:
?
12 VDC

Description for Baso Gas Products H91RV-2

The H91 Series BASOTROL Automatic Gas Valves are two-wire, electrically-operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. These valves can be used for gas-fired appliances with a maximum operating pressure of 0.5 psi (35 mbar [3.5 kPa]).

Valves are available with body connections from 1/8 inch to 1 inch with different operating voltages, as well as numerous magnetic operator cover styles (including an Underwriters Laboratories®, Inc. [UL] Listed steel cover with conduit hub).

***Image may not be actual representation of item.

3/4" NPT Automatic Gas Valve 325,000 BTU (12 VDC)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons