1/2" Basotrol Automatic Gas Shutoff Valve 150,000 BTU (120V) Zoom

1/2" Basotrol Automatic Gas Shutoff Valve 150,000 BTU (120V)

SKU:H91SA-2

Brand: Baso Gas Products

Baso Gas Products
Qty Price
$106.75
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Capacity (BTU): 150000
Outlet Size: 1/2"
Inlet Size: 1/2"
Voltage:
?
120v
Fuel Type: Natural Gas
Propane
Kilowatts (KW): 47
Material: Aluminum

Description for Baso Gas Products H91SA-2

The H91 Series automatic gas valves are electrically operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. Typical applications include heaters, wall furnaces, commercial cooking equipment, water heaters, boilers, generators, commercial dryers, and similar applications. The H91 can be used with natural gas and LP gas at pressures up to 0.5 psi. Several voltage and cover options are available and sizes range from 1/8 in. to 1in. NPT, including some compression fitting options.

Specifications:

  • Maximum inlet pressure is 0.5 psi
  • Permissible ambient (surface) temperature is -40 to 175°F(-40 to 80°C) CSA, -40 to 140°F(-40 to 60°C) UL.

1/2" Basotrol Automatic Gas Shutoff Valve 150,000 BTU (120V)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons