1/2" CC Automatic Gas Valve 150,000 BTU (25 VAC) Zoom

1/2" CC Automatic Gas Valve 150,000 BTU (25 VAC)

SKU:H91SG-1

Brand: Baso Gas Products

Baso Gas Products
Qty Price
$99.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Type: Valve
Size: 1/2"
Capacity (BTU): 150000
Kilowatts (KW): 47
Voltage:
?
25V

Description for Baso Gas Products H91SG-1

The H91 Series BASOTROL Automatic Gas Valves are two-wire, electrically-operated shutoff valves that automatically open and close on a demand signal from a thermostat or other controlling device. These valves can be used for gas-fired appliances with a maximum operating pressure of 0.5 psi (35 mbar [3.5 kPa]).

Valves are available with body connections from 1/8 inch to 1 inch with different operating voltages, as well as numerous magnetic operator cover styles (including an Underwriters Laboratories®, Inc. [UL] Listed steel cover with conduit hub).

***Image may not be actual representation of item.

1/2" CC Automatic Gas Valve 150,000 BTU (25 VAC)

Q&A: Ask the Questions, share answers