SPST Manual Reset Pilot Switch w/ 100% Shutoff & Universal Mounting Plate Zoom

SPST Manual Reset Pilot Switch w/ 100% Shutoff & Universal Mounting Plate

SKU:L62GB-3C

Brand: Baso Gas Products

Baso Gas Products
Qty Price
$85.25
/ each
In Stock! Ships in 24-48 Hours
(28 Available)
2

Specs

Product Type: Pilot Switch
Switch: SPST
Switch Operation: Manual Reset

Description for Baso Gas Products L62GB-3C

The L61 and L62 Series BASO® Safety Shutoff Devices are for use on all gas-fired, standing pilot equipment that requires main burner shutoff when the pilot is extinguished. Typical applications include domestic central heating and commercial space heating appliances, as well as industrial processing equipment (for example, die-casting machines and degreasers).

The L61 and L62 monitor the pilot flame through the use of a thermocouple. If the pilot flame is extinguished, the switch will interrupt gas flow to the main burner (and pilot burner in 100% shutoff models), shutting down the appliance.

SPST Manual Reset Pilot Switch w/ 100% Shutoff & Universal Mounting Plate

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons