Low Temp Aquastat for K120 Zoom

Low Temp Aquastat for K120

SKU:BMKR02024-L02

Brand: Beacon Morris

Beacon Morris
Qty Price
$15.45
/ each
$59.40 / box (4 units x $14.85)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Application: Replacement Part
Accessory For: K120
Type: Aquastat

Description for Beacon Morris BMKR02024-L02

Low Temp Aquastat for K120

Low Temp Aquastat for K120

REVIEW SNAPSHOT®

by PowerReviews
Beacon MorrisLow Temp Aquastat for K42 & K84
 
3.7

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (3)

71%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (9), Business (3)

        Most Liked Positive Review

         

        Perfect "stats" for PexSupply

        I orderd a thermostat from PexSupply and within 3 days I received it. They let me know they had my order and when it was shipped. I own my own small business and its...Read complete review

        I orderd a thermostat from PexSupply and within 3 days I received it. They let me know they had my order and when it was shipped. I own my own small business and its good to see they took care of me like I take care of my customers. They were very reliable and helpful. Now I can enjoy playing pool in my basement this winter with plenty of heat. Thank you very much!!!

        VS

        Most Liked Negative Review

         

        Return

        Needed for kick heater connected to a modulating temp boiler. There were times when the factory job wouldn't start the blower because the boiler temp was low ( when it's relatively warm outside)....Read complete review

        Needed for kick heater connected to a modulating temp boiler. There were times when the factory job wouldn't start the blower because the boiler temp was low ( when it's relatively warm outside). Installed the new aqua stat but it didn't start the blower , even in cold weather. Tested the aqua stat in hot water with a thermometer and ohm meter. Ran the water temp past 180 and it never closed the circuit. So I'm returning it for a replacement.
        Looks like a flimsy device compared to the original.

        Reviewed by 14 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        I replaced original aquastats

        By turula

        from queens ny

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Low Temp Aquastat for K42 & K84:

              I replaced original aquastats and they are working great

              • Primary use:
              • Personal
               
              5.0

              excellent low temp aquastat great

              By john

              from woburn ma.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Low Temp Aquastat for K120:

                    this low temp aquastate fit better than the one that heater came with. it only takes about ten min. to install and this was my firt time doing this.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Great Product

                    By Kurt Electrician

                    from Hayward, WI

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Low Temp Aquastat for K42 & K84:

                          Product arrived quickly, was very easy to install and worked as advertised.

                          • Primary use:
                          • Business
                           
                          1.0

                          Return

                          By Dudley

                          from Maine

                          Verified Buyer

                          Comments about Low Temp Aquastat for K42 & K84:

                          Needed for kick heater connected to a modulating temp boiler. There were times when the factory job wouldn't start the blower because the boiler temp was low ( when it's relatively warm outside). Installed the new aqua stat but it didn't start the blower , even in cold weather. Tested the aqua stat in hot water with a thermometer and ohm meter. Ran the water temp past 180 and it never closed the circuit. So I'm returning it for a replacement.
                          Looks like a flimsy device compared to the original.

                           
                          1.0

                          Does not work in K-120

                          By Bill

                          from Juneau, AK

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Low Temp Aquastat for K120:

                                Does not close with water temp > 115 F when installed on BM K-120. Returning all for refund.
                                Tried bending clamp closed for better contact -- no luck. Replaced thermal switch with internal relay operating from thermostat.

                                • Primary use:
                                • Business

                                (1 of 1 customers found this review helpful)

                                 
                                1.0

                                Poor Design

                                By Rick

                                from Green Bay Wi

                                Verified Buyer

                                Comments about Low Temp Aquastat for K42 & K84:

                                I purchased this aquastat to install in a toe kick heater in my kitchen. I had to return it 3 times. It is designed so that when it is installed on the curved copper pipe the face of the thermostat is deformed and it no longer functions properly. I had to fabricate a spacer and change the way the thermostat is mounted on its bracket to make it work properly. Unbelievably poor design!!

                                 
                                4.0

                                Works as described

                                By Heatin' for cheap

                                from Mass

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Low Temp Aquastat for K120:

                                      I use two K120's piped from a hot water jacket I made on my wood stove. I have temperature gauges on my supply and return and these aquastats seem reasonably accurate.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Worked Great

                                      By Wes

                                      from Vermont Canadian Border

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Low Temp Aquastat for K42 & K84:

                                            Easy to install

                                            • Primary use:
                                            • Personal
                                             
                                            4.0

                                            Solved the problem

                                            By Chuckles

                                            from Philadelphia PA

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Low Temp Aquastat for K120:

                                                  We used to trigger kick space heaters to start up at a lower temp. Standard Aquastat would not cause units to start running with a lower temp hot water system.

                                                  • Primary use:
                                                  • Business

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  Prompt Service, great product.

                                                  By Bill

                                                  from Wallingford, CT

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Low Temp Aquastat for K42 & K84:

                                                        Aquastat arrived 2 days after I ordered it. It works perfectly. Installation was a breeze.

                                                        • Primary use:
                                                        • Personal

                                                        Displaying reviews 1-10

                                                        Back to top

                                                        Previous | Next »

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        get answers from real customers and in-house experts with AnswerBox.

                                                        3 Questions | 7 Answers
                                                        Displaying questions 1-3
                                                        • Low Temp Aquastat for K120

                                                          Q:

                                                          Is this clip on or does it require soldering to the copper heat piping?
                                                          Asked on 4/26/2014 by ddardi from Scituate, MA

                                                          5 answers

                                                          • VERIFIED BUYER

                                                            A:

                                                            It clips on to the copper pipe.

                                                            Answered on 4/27/2014 by Anonymous
                                                          • VERIFIED BUYER

                                                            A:

                                                            Only clips on.

                                                            Answered on 4/26/2014 by Anonymous
                                                          • VERIFIED BUYER

                                                            A:

                                                            It just clips onto the copper pipe in the unit. They work awesome.

                                                            Answered on 4/26/2014 by Anonymous
                                                          • VERIFIED BUYER

                                                            A:

                                                            It clips on to the water pipe, no soldering required.

                                                            Answered on 4/26/2014 by Anonymous
                                                          • VERIFIED BUYER

                                                            A:

                                                            Clip on.

                                                            Answered on 4/26/2014 by Craig from Towson, MD
                                                        • Low Temp Aquastat for K42 & K84

                                                          Q:

                                                          What is the cut out temp for this product?
                                                          Asked on 11/29/2011 by wondering from rainy pa

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            The low temperature aquastat cuts out at 95°F.

                                                            Answered on 12/1/2011 by PexSupply Staff from NY
                                                        • Low Temp Aquastat for K42 & K84

                                                          Q:

                                                          do you have the special tees for these units
                                                          Asked on 5/9/2011 by kitchen job 1 from stony point ny.

                                                          1 answer

                                                        Displaying questions 1-3

                                                        Do you have a question about this product?