F120 Surface Mount Cabinet Kit Zoom

F120 Surface Mount Cabinet Kit

SKU:F120

Brand: Beacon Morris

Beacon Morris
Qty Price
$129.95
/ each
$499.00 / box (4 units x $124.75)
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Type: Wall Surface Kit
Width: 22-3/32"
Height (Inches): 24
Color: Cameo White
Finish: Baked Enamel
Application: Heating
Depth (Inches): 4-3/8"
Model: F120

Description for Beacon Morris F120

  • Twin-Flo III Surface kits install quickly and easily + directly to a wall surface.
  • They add warmth to cold hallways, bathrooms, kitchens, laundry rooms, family rooms, work shops, and additions.
  • Galvanized steel inner cabinet
  • Cameo White baked enamel finish
  • New sloped top and rounded edges for neat appearance

NOTE: KickSpace heater not included with this item. Heater must be purchased separately.

F120 Surface Mount Cabinet Kit

REVIEW SNAPSHOT®

by PowerReviews
Beacon MorrisF120 Surface Mount Cabinet Kit
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

exactly what you expect

By joe from mass

from massachusetts

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about F120 Surface Mount Cabinet Kit:

        1) simple straight forward install. Easy. Exactly what you expect.
        2) Could use some pilot mounting holes along the back.
        3) One of those things that you buy and say to yourself "This doesn't seem quite like $110+ worth of metal and workmanship, but what else am I gonna do?"
        4)Came with a small bend on one of the corners from rough handling. Easy to bend back with pliers, and probably not the fault of Pex, but wanted to note it.
        5) It is a cream color, but closer to a pale khaki than a snow white shade.
        6)Install requires water/electricity to come up from under the unit or else you cannot install it flat on the floor without drilling holes in the back or side.
        7) A little institutional looking.
        8) All said, I would buy it again.

        • Primary use:
        • Personal
         
        5.0

        Great service on a hard to find item

        By Freeheat

        from Ravena, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about F120 Surface Mount Cabinet Kit:

              I waited three weeks for the local wholesaler to get one in and then it was damaged. Pex Supply had one at my door the next day. Unit was installed with kickspace heater in an addition which never got warm enough with a ast iron radiator. Customer is very pleased. She says that the adjacent rooms are also warmer than usual.

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              4 Questions | 5 Answers
              Displaying questions 1-4
              • F120 Surface Mount Cabinet Kit

                Q:

                How much baseboard is the k42 &k84 equivalent to??
                Asked on 3/27/2014 by Lenny from Forest City, PA

                1 answer

                • VERIFIED BUYER

                  A:

                  Here is how I calculated the difference (using numbers from the
                  manufacturers' rating sheets):
                  The K42 has a heating capacity of 4,279 BTU/hr at 180 degrees F and 1
                  gallon per minute of flow.
                  The Slant/Fin Fine/Line 30 has 580 BTU/hr per linear foot at 180 degrees F
                  and 1 gallon per minute of flow.
                  The K42 is roughly equivalent to 7-1/3 feet of baseboard (4,279 / 580).
                  The K84, having roughly twice the capacity of the K42, is roughly
                  equivalent to 14-2/3 feet of baseboard.

                  Answered on 3/27/2014 by Anonymous
              • F120 Surface Mount Cabinet Kit

                Q:

                hi is the k120 big enough to heat 1300 square feet?
                Asked on 10/30/2011 by Git from Grand-Falls ,NB,Canada

                2 answers

                • VERIFIED BUYER

                  A:

                  If your boiler water temperature is over 160 degrees (71 degrees C) you should be able to heat that area. This should either be on a zone by itself, or should be at the beginning of the loop. This will produce about the same amount of heat as 24 feet of baseboard.

                  Answered on 3/3/2012 by Freeheat from Ravena, NY
                • CUSTOMER CARE

                  A:

                  It will, as long as you do not need more than 9.2 BTUs per square foot.

                  Answered on 11/11/2011 by PexSupply Staff from NY
              • F120 Surface Mount Cabinet Kit

                Q:

                Can you get parts for this unit?
                Asked on 10/29/2011 by Anonymous from Blairs Mills PA

                1 answer

                • CUSTOMER CARE

                  A:

                  There are no parts available for the F120 cabinet.

                  Answered on 11/7/2011 by PexSupply Staff from NY
              • F120 Surface Mount Cabinet Kit

                Q:

                I need to heat 81 sq. ft. is this for me.
                Asked on 9/15/2010 by Bob ski from Pittsburgh Pa

                1 answer

              Displaying questions 1-4

              Do you have a question about this product?