F42 Surface Mount Cabinet Kit Zoom

F42 Surface Mount Cabinet Kit


Brand: Beacon Morris

Beacon Morris
Qty Price
/ each
In Stock! Ships in 24-48 Hours
(23 Available)



Type: Wall Surface Kit
Width: 18-3/32"
Height (Inches): 24
Color: Cameo White
Finish: Baked Enamel
Application: Heating
Depth (Inches): 4-3/8"
Model: F42

Description for Beacon Morris F42

  • Twin-Flo III Surface kits install quickly and easily + directly to a wall surface.
  • They add warmth to cold hallways, bathrooms, kitchens, laundry rooms, family rooms, work shops, and additions.
  • Galvanized steel inner cabinet
  • Cameo White baked enamel finish
  • New sloped top and rounded edges for neat appearance

NOTE: KickSpace heater not included with this item. Heater must be purchased separately.

F42 Surface Mount Cabinet Kit

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • F42 Surface Mount Cabinet Kit


    How many BTU is this unit?
    Asked on 5/28/2015 by Kurt from United States

    1 answer



      This is the cabinet kit for the the K42 space heater unit, which is sold separately. The K42 produces between 1480-5240 BTUs.

      Answered on 5/29/2015 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?