F84 Surface Mount Cabinet Kit Zoom

F84 Surface Mount Cabinet Kit

SKU:F84

Brand: Beacon Morris

Beacon Morris
Qty Price
$119.95
/ each
$463.80 / box (4 units x $115.95)
On Backorder Expected to Ship in 3-4 Weeks
0

Resources

Specs

Type: Wall Surface Kit
Width: 22-3/32"
Height (Inches): 24
Color: Cameo White
Finish: Baked Enamel
Application: Heating
Depth (Inches): 4-3/8"
Model: F84

Description for Beacon Morris F84

  • Twin-Flo III Surface kits install quickly and easily + directly to a wall surface.
  • They add warmth to cold hallways, bathrooms, kitchens, laundry rooms, family rooms, work shops, and additions.
  • Galvanized steel inner cabinet
  • Cameo White baked enamel finish
  • New sloped top and rounded edges for neat appearance

NOTE: KickSpace heater not included with this item. Heater must be purchased separately.

F84 Surface Mount Cabinet Kit

REVIEW SNAPSHOT®

by PowerReviews
Beacon MorrisF84 Surface Mount Cabinet Kit
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

(2 of 2 customers found this review helpful)

 
5.0

Works well

By Gerry

from Hudson. MA

Verified Buyer

Comments about F84 Surface Mount Cabinet Kit:

Looks good, gets a lot of heat out of a small amount of wall space.

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
4.0

Good value. Well built.

By Dave the Energy Auditor

from Philadelphia, PA

Verified Buyer

Comments about F84 Surface Mount Cabinet Kit:

I bought this cabinet, along with a kickspace heater, to replace a big radiator in my kitchen. It was easy to install and works well. The fan is barely audible on the low setting. I found that the heat output is significantly better on the high setting, and you definitely hear the fan. But it's not irritating. It all seems well built for the cost. The cabinet is powder coated and it's an off white color (not pure white). One thing I don't like is the placement of the cabinet cover screws. They are at the bottom, and will be in the way of the baseboard molding. So I will need to make some modifications.

  • Primary use:
  • Personal
 
4.0

Good Fit

By Dan

from Jackson, MI

Verified Buyer

Comments about F84 Surface Mount Cabinet Kit:

What's to say? It's a cabinet. Would have given it a 5 star, but the packageing allowed it to arrive slightly damaged, but I bent it back enough to use.

  • Primary use:
  • Personal

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • F84 Surface Mount Cabinet Kit

    Q:

    what is the btu output with 180 deg water supply. will the unit work without the fan
    Asked on 10/24/2015 by stan from harlowton mt

    1 answer

    • CUSTOMER CARE

      A:

      The F84 is the surface mounting kit only. You would need the K84 kickspace unit to install inside the surface mount cabinet. With 180 deg. F water supply the BTU output would depend on the flowrate of the water through the unit as seen in the chart here: http://s3.supplyhouse.com/product_files/KickspaceSub1.pdf
      The unit is not designed for use without the fan.

      Answered on 3/22/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?