Description
NOTE: KickSpace heater not included with this item. Heater must be purchased separately.
  • Where glassed-in walls or sliders leave little room for heating units, Twin-Flo III Floor kits install easily between standard floor joists. The grille provides a choice of forward or rear directional air flow and easy accessibility for routine maintenance.
  • Heavy 16 gauge steel grill can be rotated for front or rear discharge
  • Protective screen under grill
  • Cameo white baked enamel finish
Read more
Specs
Width:
14-15/32"
Height (Inches):
11
Color:
White
Finish:
Baked Enamel
Application:
Heating
Depth (Inches):
14-15/32"
Type:
Floor Kit
Model:
FK42
×

Replacement Parts (2)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

4 Product Reviews

Product Q&A