FV-4, Floor Vector (4ft) Zoom

FV-4, Floor Vector (4ft)

SKU:FV-4

Brand: Beacon Morris

Beacon Morris
FV-4 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Length (Feet): 4 ft.
Application: Heating
BTU (Max): 2590
BTU:
?
1245-2590
BTU (Min): 1245
Temperature Range (F): 150-210
Flow Rate:
?
1-4 GPM
Weight (lbs): 32 lbs
Width (Inches): 48"
Depth (Inches): 8"
Height: 8-1/8"
Model: FV-4
Type: Floor Vector

Description for Beacon Morris FV-4

The Beacon-Morris Floor Vector makes use of the natural flow of cold air that "falls off" a window or sliding glass door, heats it with a finned hydronic heating element and then circulates warm air into the room by natural convection. The unit fits easily and unobtrusively into wood or concrete slab floors or interior window ledges and takes the chill out of the traditional cold zone associated with large areas of glass. It is available in three different lengths, making it possible to match a single unit to various sliding door or window widths.

A rust-resistant galvannealed steel cabinet, a strong single piece heavy gauge steel grille, a finned heating element and air baffle comprise the entire unit. The floor grille is finished in a neutral "Cameo White" finish and can be lifted off easily for cleaning.

**Output BTUs are dependent on water temperature and flow rate. See attached PDFs for ratings chart

FV-4, Floor Vector (4ft)

Q&A: Ask the Questions, share answers