Description
The Beacon-Morris Floor Vector makes use of the natural flow of cold air that "falls off" a window or sliding glass door, heats it with a finned hydronic heating element and then circulates warm air into the room by natural convection. The unit fits easily and unobtrusively into wood or concrete slab floors or interior window ledges and takes the chill out of the traditional cold zone associated with large areas of glass. It is available in three different lengths, making it possible to match a single unit to various sliding door or window widths.

A rust-resistant galvannealed steel cabinet, a strong single piece heavy gauge steel grille, a finned heating element and air baffle comprise the entire unit. The floor grille is finished in a neutral "Cameo White" finish and can be lifted off easily for cleaning.

**Output BTUs are dependent on water temperature and flow rate. See attached PDFs for ratings chart
Read more
Manuals (2)
Specs
Length (Feet):
5 ft.
Application:
Heating
BTU (Max):
4320
BTU:
2075-4320
BTU (Min):
2075
Temperature Range (F):
150-210
Flow Rate:
1-4 GPM
Weight (lbs):
41 lbs.
Width:
60"
Depth (Inches):
8"
Height:
8-1/8"
Model:
FV-5
Type:
Floor Vector
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–7:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A