2 Speed Fan Switch for K42, K84 & K120 Zoom

2 Speed Fan Switch for K42, K84 & K120

SKU:J11R02029-001

Brand: Beacon Morris

Beacon Morris
Qty Price
$6.55
/ each
$62.50 / box (10 units x $6.25)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Replacement Part
Accessory For: K42
K84
K120
Type: Fan Switch

Description for Beacon Morris J11R02029-001

2 Speed Fan Switch for K42, K84 & K120

2 Speed Fan Switch for K42, K84 & K120

REVIEW SNAPSHOT®

by PowerReviews
Beacon Morris2 Speed Fan Switch for K42, K84 & K120
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Perfect

By Wes

from Vermont Canadian Border

Verified Buyer

Comments about 2 Speed Fan Switch for K42, K84 & K120:

Total Pacage

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 2 Speed Fan Switch for K42, K84 & K120

    Q:

    Does a new K84 come with a 2 way switch?
    Why would I want one?
    Asked on 2/8/2011 by Allan from Longmont, CO

    1 answer

    • CUSTOMER CARE

      A:

      The switch is included with the K84.

      Answered on 2/10/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?