Description
Kickspace heaters are the space-saving alternative to hot water baseboard. Designed to fit inconspicuously under a cabinet, in the floor, on or in the wall, kickspace heaters are ideal for hard to heat areas such as foyers, kitchens, and bathrooms.

Hot water from the home's boiler is circulated through the kickspace unit and the fan gently blows heated air into the room. The homeowner simply selects the fan speed, then the unit turns on and off automatically according to heating demand.

Twin-Flo III + kickspace heaters are your ideal solution wherever space is limited:
  • Under Cabinets
  • In Kitchens, Baths, and Foyers
  • Under Stair Risers and Windows
Read more
Specs
BTU (Max):
10360
BTU (Min):
3370
BTU:
3370-10360
Width (Inches):
19-1/4"
Height:
3-7/8"
Flow Rate:
1-3GPM
Model:
K84
Application:
Heating
Depth (Inches):
12-3/4"
Type:
Kickspace Heaters
Water Connection:
1/2"
Thread Size:
1/2"IDFitting
×

Replacement Parts (8)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

47 Product Reviews

Product Q&A