W120 Recessed Cabinet Kit Zoom

W120 Recessed Cabinet Kit

SKU:W120

Brand: Beacon Morris

Beacon Morris
Qty Price
$139.95
/ each
$404.85 / box (3 units x $134.95)
In Stock! Ships in 24-48 Hours
(30 Available)
1

Resources

Specs

Type: Wall Recess Kit
Width (Inches): 23"
Height: 25"
Color: Cameo White
Finish: Baked Enamel
Application: Heating
Depth (Inches): 4"
Model: W120

Description for Beacon Morris W120

  • Twin-Flo III Recessed kits fit into wall recesses so theyªre ideal for narrow hallways, mud rooms, laundry areas, and other tight locations
  • Galvanized steel inner cabinet
  • Cameo White baked enamel finish
  • Color coordinated screw covers and beveled edges for neat appearance

NOTE: KickSpace heater not included with this item. Heater must be purchased separately.

W120 Recessed Cabinet Kit

REVIEW SNAPSHOT®

by PowerReviews
Beacon MorrisW120 Recessed Cabinet Kit
 
4.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
1.0

Color is not "White"

By Pope

from Philadelphia, PA

Verified Buyer

Comments about W42 Recessed Cabinet Kit:

Units were received in good condition and in a timely manner. Most old homes with black-pipe radaitor plumbing will need a conversion adapter (1 inch to 3/4 reducing to 1/2 intake and output). Install is not for the average "Joe". Recessed cabinet is not white (ivory). you will spend more more time and money to purchase rustoleum or simular heat resistant spray for a clean finished look. other products for the difference of the price may be a better options if you have young children or are sensitive to strong fumes and odors. Compared to the "Quiet One KSWK", a difference of less than $8.00 is cheaper than the price to return this item if you don't want to paint it and if your paint supply is not within waling distance. Save you $ and time and buy what looks to be white if you need too!

  • Primary use:
  • Personal
 
5.0

cab kit

By farmer Greg

from carpenter, wy

Verified Buyer

Comments about W84 Recessed Cabinet Kit:

used in conjuntion with kkick space heater for easier installation.

  • Primary use:
  • Personal
 
5.0

Excellent Product

By BT Mom

from NY

Verified Buyer

Comments about W120 Recessed Cabinet Kit:

Replaced a 42+ year old heater from Beacon Morris. Challenging job but is perfect and running well.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
4.0

I would buy this product again and again

By Tony

from Oakdale, LI, NY

Verified Buyer

Comments about W42 Recessed Cabinet Kit:

In my bathroom remodel. Product came in ivory color not white, worked out better for my project.

  • Primary use:
  • Personal
 
5.0

just what I ordered

By greg

from maryland

Verified Buyer

Comments about W42 Recessed Cabinet Kit:

just what i ordered and delivery was timely

  • Primary use:
  • Personal

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 17 Answers
Displaying questions 1-4
  • W42 Recessed Cabinet Kit

    Q:

    Can this W42 be mounted horizontally below and old floor grate?
    Asked on 12/11/2014 by Ken from worton, md

    2 answers

    • CUSTOMER CARE

      A:

      You may want to consider the FK42 Floor Kit for the K42 Kickspace Heater. This kit allows for the floor mounting of the heater under a floor grate. The W42 cabinet is designed for wall applications. http://www.supplyhouse.com/Beacon-Morris-FK42-FK42-Floor-Kit-9769000-p

      Answered on 12/12/2014 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      It would probably work ok but I am not sure how you would keep dirt out of it and how you would clean or access the innards if mounted in that manner.

      Answered on 1/6/2015 by Anonymous
  • W84 Recessed Cabinet Kit

    Q:

    I am not seeing anywhere on here which heaters are actually compatible with this cabinet. In some of the Q&A people have referenced the K42, but why wouldn't the K84 be compatible with the W84 and the K42 be compatible with the W42?
    Am I missing something?
    Thanks
    Asked on 1/13/2014 by bmw22 from Topsham,Maine

    2 answers

    • VERIFIED BUYER

      A:

      Click on the manuals tab and then the installation instructions. That should
      answer your questions.

      Answered on 1/13/2014 by Anonymous
    • VERIFIED BUYER

      A:

      At this time I am using the standard 42, if the dimensions
      of the other coil are the same then it should fit, its more
      about the physical size and placement of the pipes then the
      BTU rating.
      Paul

      Answered on 1/13/2014 by Anonymous
  • W42 Recessed Cabinet Kit

    Q:

    When installed as designed, with the K42 heater unit in place, does the heated air blow toward the floor through the lower grill or does it blow out the upper grill into the room?
    Asked on 1/1/2014 by Robert from United States

    12 answers

    • VERIFIED BUYER

      A:

      It blows upward.

      Answered on 1/1/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It blows out the top grill.

      Answered on 1/1/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Air flow discharges from (out) the top vent.

      Answered on 1/1/2014 by Anonymous
    • VERIFIED BUYER

      A:

      In through the lower grill and out from the top grill.

      Answered on 1/1/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The air blows from the floor grill to the top grill and out at the top grill.

      Answered on 1/1/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It blows upwards. And it goes in one way.

      Answered on 1/1/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The air blows out through the upper grill.

      Answered on 1/2/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The heat blows out through the upper grill.

      Answered on 1/2/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The input is from the bottom, output from the top. The door allows access
      to the fan switch, the selection on my unit is center off one side high
      the other low.

      Answered on 1/1/2014 by Anonymous
    • VERIFIED BUYER

      A:

      it blows out the upper grill into the room.
      it blow

      Answered on 1/2/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Installation was as expected. No problems. The fan does blow out the top vents. There is a high and low setting for the fan. Fan on low almost undetectable.

      Answered on 1/2/2014 by Anonymous
    • VERIFIED BUYER

      A:

      As shown in the photo the unit will take in room air in the bottom grills and blow heated air out the upper grills.

      Answered on 1/4/2014 by Anonymous
  • W42 Recessed Cabinet Kit

    Q:

    Does the W42 come with a built in thermostat and a recess wall mounting kit?
    Asked on 5/11/2011 by Mitch from Clifton, NJ

    1 answer

    • CUSTOMER CARE

      A:

      The W42 is an empty recessed wall kit into which a K42 heater can be placed. The K units do not have any type of thermostat. They each have an aquastat which senses the water temperature (standard is on at 120°F degrees, off at 105°F). The unit can be wired to a line voltage room thermostat.

      Answered on 5/12/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?