W42 Recessed Cabinet Kit Zoom

W42 Recessed Cabinet Kit

SKU:W42

Brand: Beacon Morris

Beacon Morris
Qty Price
$118.95
/ each
$342.45 / box (3 units x $114.15)
In Stock! Ships in 24-48 Hours
(54 Available)
3

Resources

Specs

Type: Wall Recess Kit
Width (Inches): 16"
Height: 25"
Color: Cameo White
Finish: Baked Enamel
Application: Heating
Depth (Inches): 4"
Model: W42

Description for Beacon Morris W42

  • Twin-Flo III Recessed kits fit into wall recesses so theyªre ideal for narrow hallways, mud rooms, laundry areas, and other tight locations
  • The smaller Model W42 fits in between standard 16" center studs.
  • Galvanized steel inner cabinet
  • Cameo White baked enamel finish
  • Color coordinated screw covers and beveled edges for neat appearance

NOTE: KickSpace heater not included with this item. Heater must be purchased separately.

W42 Recessed Cabinet Kit

REVIEW SNAPSHOT®

by PowerReviews
Beacon MorrisW84 Recessed Cabinet Kit
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        cab kit

        By farmer Greg

        from carpenter, wy

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about W84 Recessed Cabinet Kit:

              used in conjuntion with kkick space heater for easier installation.

              • Primary use:
              • Personal
               
              5.0

              Excellent Product

              By BT Mom

              from NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about W120 Recessed Cabinet Kit:

                    Replaced a 42+ year old heater from Beacon Morris. Challenging job but is perfect and running well.

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    4.0

                    I would buy this product again and again

                    By Tony

                    from Oakdale, LI, NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about W42 Recessed Cabinet Kit:

                          In my bathroom remodel. Product came in ivory color not white, worked out better for my project.

                          • Primary use:
                          • Personal
                           
                          5.0

                          just what I ordered

                          By greg

                          from maryland

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about W42 Recessed Cabinet Kit:

                                just what i ordered and delivery was timely

                                • Primary use:
                                • Personal

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                4 Questions | 17 Answers
                                Displaying questions 1-4
                                • W42 Recessed Cabinet Kit

                                  Q:

                                  Can this W42 be mounted horizontally below and old floor grate?
                                  Asked on 12/11/2014 by Ken from worton, md

                                  2 answers

                                  • VERIFIED BUYER

                                    A:

                                    It would probably work ok but I am not sure how you would keep dirt out of it and how you would clean or access the innards if mounted in that manner.

                                    Answered on 1/6/2015 by Anonymous
                                  • CUSTOMER CARE

                                    A:

                                    You may want to consider the FK42 Floor Kit for the K42 Kickspace Heater. This kit allows for the floor mounting of the heater under a floor grate. The W42 cabinet is designed for wall applications. http://www.supplyhouse.com/Beacon-Morris-FK42-FK42-Floor-Kit-9769000-p

                                    Answered on 12/12/2014 by SupplyHouse Staff from NY
                                • W84 Recessed Cabinet Kit

                                  Q:

                                  I am not seeing anywhere on here which heaters are actually compatible with this cabinet. In some of the Q&A people have referenced the K42, but why wouldn't the K84 be compatible with the W84 and the K42 be compatible with the W42?
                                  Am I missing something?
                                  Thanks
                                  Asked on 1/13/2014 by bmw22 from Topsham,Maine

                                  2 answers

                                  • VERIFIED BUYER

                                    A:

                                    At this time I am using the standard 42, if the dimensions
                                    of the other coil are the same then it should fit, its more
                                    about the physical size and placement of the pipes then the
                                    BTU rating.
                                    Paul

                                    Answered on 1/13/2014 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    Click on the manuals tab and then the installation instructions. That should
                                    answer your questions.

                                    Answered on 1/13/2014 by Anonymous
                                • W42 Recessed Cabinet Kit

                                  Q:

                                  When installed as designed, with the K42 heater unit in place, does the heated air blow toward the floor through the lower grill or does it blow out the upper grill into the room?
                                  Asked on 1/1/2014 by Robert from United States

                                  12 answers

                                  • VERIFIED BUYER

                                    A:

                                    As shown in the photo the unit will take in room air in the bottom grills and blow heated air out the upper grills.

                                    Answered on 1/4/2014 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    The air blows out through the upper grill.

                                    Answered on 1/2/2014 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    Installation was as expected. No problems. The fan does blow out the top vents. There is a high and low setting for the fan. Fan on low almost undetectable.

                                    Answered on 1/2/2014 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    it blows out the upper grill into the room.
                                    it blow

                                    Answered on 1/2/2014 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    The heat blows out through the upper grill.

                                    Answered on 1/2/2014 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    The input is from the bottom, output from the top. The door allows access
                                    to the fan switch, the selection on my unit is center off one side high
                                    the other low.

                                    Answered on 1/1/2014 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    Air flow discharges from (out) the top vent.

                                    Answered on 1/1/2014 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    It blows out the top grill.

                                    Answered on 1/1/2014 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    It blows upward.

                                    Answered on 1/1/2014 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    It blows upwards. And it goes in one way.

                                    Answered on 1/1/2014 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    The air blows from the floor grill to the top grill and out at the top grill.

                                    Answered on 1/1/2014 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    In through the lower grill and out from the top grill.

                                    Answered on 1/1/2014 by Anonymous
                                • W42 Recessed Cabinet Kit

                                  Q:

                                  Does the W42 come with a built in thermostat and a recess wall mounting kit?
                                  Asked on 5/11/2011 by Mitch from Clifton, NJ

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    The W42 is an empty recessed wall kit into which a K42 heater can be placed. The K units do not have any type of thermostat. They each have an aquastat which senses the water temperature (standard is on at 120°F degrees, off at 105°F). The unit can be wired to a line voltage room thermostat.

                                    Answered on 5/12/2011 by PexSupply Staff from NY
                                Displaying questions 1-4

                                Do you have a question about this product?