Beckett 7512 HeatManager Boiler Control Zoom

Beckett 7512 HeatManager Boiler Control

SKU:7512

Brand: Beckett

Beckett
Qty Price
$125.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Description for Beckett 7512

Overview:

HeatManager is a microprocessor controlled fuel economizer for residential boiler heating systems.

Applications:

  • For use with most new or existing residential boilers
  • Ideal for standard, multiple-section, steel or cast iron boilers
  • Works best with multi-zoned systems ? reduces short cycling
  • Works with domestic hot water systems
  • For boilers up to 300,000 BTU
  • Boiler temperature must regularly exceed 150° F during the heating season

Features:
  • Improves overall heating efficiency
  • Guaranteed to reduce heating
  • Fuel consumption 10- 20%
  • Reduces boiler on/off cycles by up to 30%
  • Reduces wear and tear on boiler and components
  • Works with any fuel
  • 15-30 minute installation

How it works:

HeatManager automatically adjusts burner firing patterns and average boiler water temperature to match system heat load. Its action is similar to outdoor reset method, but does not require an outdoor sensor. HeatManager works with the existing boiler control/Aquastat to reduce fuel consumption, wear on parts and flue emissions.

Beckett 7512 HeatManager Boiler Control

REVIEW SNAPSHOT®

by PowerReviews
Beckett 7512 HeatManger Boiler Control
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

This worked well on my boiler

By Dean

from Michigan

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about Beckett 7512 HeatManger Boiler Control:

        My boiler is over sized lake many other's. The Heat Manager really helped with the short cycling, especially when only one or two zones are running. I have gone from 3 minute cycles to 7-8 minute cycles when only one zone is running. Haven't done an exact savings measurement but my January gas bill was down about 15% compared to last year and it has been much colder this year. I know this thing will pay for itself in one season on my system.

        • Was this a gift?:
        • No
         
        5.0

        Heatmager

        By Vinsanity

        from Central, ma

        Verified Buyer

        Comments about Beckett 7512 HeatManger Boiler Control:

        Good price and will save 10-20% on oil which is always a good thing.

         
        4.0

        2nd one works

        By Jerry

        from New England

        Verified Buyer

        Comments about Beckett 7512 HeatManger Boiler Control:

        First one died within a week. Pex was great on the exchange, no cost to me. Now it seems to be up and running with no problems. Now I hope to see the 10% savings it is guaranteed to provide.

         
        5.0

        Works as advertised

        By TJV

        from Falls Church VA

        Verified Buyer

        Comments about Beckett 7512 HeatManger Boiler Control:

        Installed in about 20 minutes after determining the correct aquastat (Honeywell 8148J) in the instructions. Wiring is very easy and just involves crimping some spade connectors and making the right connections and punching out the grommet in the top of the aquastat. Simple enough for a non-electrician like me.

        Displaying reviews 1-4

        Back to top

        Q&A: Ask the Questions, share answers