48" AquaSmart Model 7600 Remote Mount Kit Boiler Control Zoom

48" AquaSmart Model 7600 Remote Mount Kit Boiler Control

SKU:7600RMU

Brand: Beckett

Beckett
Qty Price
$14.35
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Type: Boiler Control
Size: 48"
Application: Hot Water Boilers

Description for Beckett 7600RMU

Features & Benefits:

  • Designed for use on residential and light commercial boiler systems
  • The control includes a backlit LCD digital display with touch pad to easily program temperature limits, differentials, and other advanced options
  • The AquaSmart also has memory storage of system history for help with diagnostics and troubleshooting.
  • All models include the option of enabling Beckett HeatManager dynamic temperature reset that, when selected, provides up to 20% fuel consumption savings
  • 48" Remote Mount Cable
  • Strain Relief Tie
  • Remote Mount Template
  • 48" AquaSmart Model 7600 Remote Mount Kit Boiler Control

    REVIEW SNAPSHOT®

    by PowerReviews
    Beckett48" AquaSmart Model 7600 Remote Mount Kit Boiler Control
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Displaying reviews 1-2

    Back to top

     
    5.0

    Easy fix to hard to read Control

    By EJP

    from Kinnelon, NJ

    Verified Buyer

    Comments about 48" AquaSmart Model 7600 Remote Mount Kit Boiler Control:

    Good solution.... so that you are able to read the digital contol which had been mounted on rear corner of the peerless boiler.

    • Was this a gift?:
    • No
     
    5.0

    perfect for what I needed

    By davejc

    from maine

    Verified Buyer

    Comments about 48" AquaSmart Model 7600 Remote Mount Kit Boiler Control:

    allowed me to locate the control where I needed it

    • Was this a gift?:
    • No

    Displaying reviews 1-2

    Back to top

    Q&A: Ask the Questions, share answers