Single Stage Clean Cut Pump w/ PD (Delay) Timer Zoom

Single Stage Clean Cut Pump w/ PD (Delay) Timer

SKU:A2EA6520

Brand: Beckett

Beckett
A2EA6520 has been discontinued.
Direct Replacement:
SKU: 2184404U
Brand: Beckett
0

Description for Beckett A2EA6520

Single Stage Clean Cut Pump w/ PD (Delay) Timer - replaces A2EA6527

The CleanCut Solenoid Advantage
The new Beckett CleanCut Pump--developed as a joint effort with Suntec Industries--combines the 'clean burning' benefits of a solenoid valve with the hefty lift capabilities of traditional American pumps.

Cleaner Operation
The solenoid valve cuts oil flow almost instantly when power is cut to the motor, eliminating coasting stops that can cause soot formation on shut-down. Pre-purge type controls work hand-in-hand with the CleanCut pump to establish airflow and bring pump pressure up to full operating levels before light-off. this ensures smoother and cleaner light-offs.

More Reliable
There are fewer moving parts, compared to conventional pumps and fewer troublesome oil fittings to cause problems. In addition, all of the moving parts in the CleanCut have been in use for years either in the US or in Europe.

Reduced Load on Motor
Configurations using an external valve deadhead pressure against the valve during start-up, increasing load on the motor. The CleanCut pump reduces demands on the motor during start-up by allowing oil to freely bypass the pump's piston.

Higher Capacity
The unique design of the CleanCut pump delivers up to 4 gallons per hour at 100 psi. (Note that applications above 3 gph will require an additional valve due to UL requirements).

Leak-Through Protection
The CleanCut pump utilizes the same piston valve used in traditional pumps, to provide the same level of protection from leak-through in gravity feed situations.

Single Stage Clean Cut Pump w/ PD (Delay) Timer

REVIEW SNAPSHOT®

by PowerReviews
BeckettSingle Stage Clean Cut Pump w/ PD (Delay) Timer
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Excellent

By De

from upstate, NY

Verified Buyer

Comments about Single Stage Clean Cut Pump w/ PD (Delay) Timer:

Well Supply House AKA Pex Supply has done it again. for me everything that they have stated has been 100% correct, from start to finish on all the orders I have placed, this one was kinda important, my burner fuel pump was dripping an the heat was, is on. the delivery only took 2 days like they said, thanks for that an also the pump works fine. this company is a VERY scarce item nowadays.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Right price right now

By Speedbird

from Brookville, OH

Verified Buyer

Comments about Single Stage Clean Cut Pump w/ PD (Delay) Timer:

This Beckett pump was a fraction of the cost than my HVAC dealer wanted to charge. Supply House shipped the same day as my order and my furnace was back up and running in no time.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers