Spring Return, Floating Point Control Actuator, MFT - 24 VAC

Spring Return, Floating Point Control Actuator, MFT - 24 VAC

SKU:AF24-MFT-S-P-30001

Brand: Belimo

Belimo
AF24-MFT-S-P-30001 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Fail Safe Mode: Spring Return
Power Supply: 24 VAC
Torque: 133 lb-in
Auxiliary Switch: 2 SPDT
Features: Multi-Function Technology
Actuator Type: Proportional

Description for Belimo AF24-MFT-S-P-30001

The P-3000 configuration types are used for floating point control outputs. In this application, MFT actuators offer constant running time and standard feedback options. A IN4004 or IN4007 diode is required for spring return actuators only.

Spring Return, Floating Point Control Actuator, MFT - 24 VAC

Q&A: Ask the Questions, share answers