Spring Return Fail-Safe, Proportional Damper Actuator, Direct Coupled - 24 VAC (No Aux Switch) Zoom

Spring Return Fail-Safe, Proportional Damper Actuator, Direct Coupled - 24 VAC (No Aux Switch)

SKU:AF24-PC

Brand: Belimo

Belimo
Qty Price
$318.95
/ each
Out of StockAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Fail Safe Mode: Spring Return
Actuator Type: Proportional
Power Supply: 24 VAC/DC
Torque: 133 lb-in
Running Time: 150 Seconds (motor)
<20 Seconds (spring)
Power Consumption: 6W (running)
2.5W (holding)
VA Rating: 10 VA
Ambient Temperature: -22°F to +122°F
Control Input Values: 0-20 V Phasecut
Auxiliary Switch: No Switch
Manual Override: Yes
Direction of Rotation: Reversible w/ cw/ccw mounting (spring)
Reversible w/ built-in switch (motor)
Warranty: 5-Year Limited Warranty

Description for Belimo AF24-PC

Features:

  • Cut labor costs with simple direct coupling
  • True mechanical spring return - the most reliable fail-safe
  • Reverse mount for clockwise or counterclockwise fail-safe
  • Check damper position easily with clear position indicator
  • Overload-proof throughout rotation
  • Temporary restrictions in damper movement will not change actuator operation. Actuator returns to normal operation when restriction is removed (modulating actuators)
  • Easy mechanical stop to adjust angle of rotation (add ZDB-AF2 US US accessory)
  • By eliminating internal condensation Golden Point breather membrane optimizes performance in harsh airstream environments
  • Built-in auxiliary switch is easy to use, offers feedback or signal for additional device (-S models)
  • Manual override crank speeds installation
  • Need to change control direction? Do it easily with a simple switch (modulating actuators)
  • Microprocessor-controlled brushless DC motor increases actuator life span and reliability, provides constant running time (modulating actuators)
  • Rugged metal housing withstands rough handling in the mechanical room
  • 3 ft. appliance cable and conduit connector eases installation
  • Double insulated - no need for separate safety ground. A Belimo exclusive (-S,120V, 230V models)
  • Automatically compensates for damper seal wear, ensuring tight close-off
The AF24-PC is used for proportional modulation of dampers and control valves in HVAC systems. The actuator operates in response to a 0-10 V phasecut control input from an electronic controller or positioner. A 2 to 10 VDC feedback is provided for position indication or master-slave applications.

The AF series actuators provide true spring return operation for reliable fail-safe application and positive close-off on air tight dampers. The spring return system provides constant torque to the damper with, and without, power applied to the actuator.

Spring Return Fail-Safe, Proportional Damper Actuator, Direct Coupled - 24 VAC (No Aux Switch)

Q&A: Ask the Questions, share answers