Spring Return Fail-Safe, Proportional Damper Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch) Zoom

Spring Return Fail-Safe, Proportional Damper Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)

SKU:AF24-SR

Brand: Belimo

Belimo
AF24-SR has been discontinued.
Direct Replacement:
SKU: AFB24-SR
Brand: Belimo
2

Specs

Fail Safe Mode: Spring Return
Actuator Type: Proportional
Type: Rotary
Power Supply: 24 VAC/DC
Torque: 133 lb-in
Running Time: 150 Seconds (motor)
<20 Seconds (spring)
Power Consumption: 6W (running)
2W (holding)
VA Rating: 10 VA
Ambient Temperature: -22°F to +122°F
Control Input Values: 2 to 10 VDC
4 to 20 mA
Auxiliary Switch: No Switch
Manual Override: Yes
Direction of Rotation: Reversible w/ cw/ccw mounting (spring)
Reversible w/ built-in switch (motor)
Warranty: 5-Year Limited Warranty

Description for Belimo AF24-SR

Features:

  • Cut labor costs with simple direct coupling
  • True mechanical spring return - the most reliable fail-safe
  • Reverse mount for clockwise or counterclockwise fail-safe
  • Check damper position easily with clear position indicator
  • Overload-proof throughout rotation
  • Temporary restrictions in damper movement will not change actuator operation. Actuator returns to normal operation when restriction is removed (modulating actuators)
  • Easy mechanical stop to adjust angle of rotation (add ZDB-AF2 US US accessory)
  • By eliminating internal condensation Golden Point breather membrane optimizes performance in harsh airstream environments
  • Built-in auxiliary switch is easy to use, offers feedback or signal for additional device (-S models)
  • Manual override crank speeds installation
  • Need to change control direction? Do it easily with a simple switch (modulating actuators)
  • Microprocessor-controlled brushless DC motor increases actuator life span and reliability, provides constant running time (modulating actuators)
  • Rugged metal housing withstands rough handling in the mechanical room
  • 3 ft. appliance cable and conduit connector eases installation
  • Double insulated - no need for separate safety ground. A Belimo exclusive (-S,120V, 230V models)
  • Automatically compensates for damper seal wear, ensuring tight close-off
The AF24-SR is used for proportional modulation of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications.

The AF series actuators provide true spring return operation for reliable fail-safe application and positive close-off on air tight dampers. The spring return system provides constant torque to the damper with, and without, power applied to the actuator.

Spring Return Fail-Safe, Proportional Damper Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Spring Return Fail-Safe, Proportional Damper Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)

    Q:

    do it come in 120v power supply
    Asked on 9/2/2010 by koy from atlanta

    1 answer

    • CUSTOMER CARE

      A:

      Unfortunately this specific model does not come in 120V.

      Answered on 9/3/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons