Non-Spring Return, On/Off/Floating Point Control Damper Actuator, Direct Coupled - 24 VAC/DC Zoom

Non-Spring Return, On/Off/Floating Point Control Damper Actuator, Direct Coupled - 24 VAC/DC

SKU:AMB24-3-S

Brand: Belimo

Belimo
Qty Price
$210.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Fail Safe Mode: Non-Spring Return
Actuator Type: Two Position
Proportional
Power Supply: 24 VAC/DC
Torque: 180 lb-in
Running Time: 95 Seconds
Power Consumption: 2.5W (running)
0.5W (holding)
VA Rating: 5.5 VA
Ambient Temperature: -22°F to +122°F
Control Input Values: On/Off
Floating Point
Auxiliary Switch: 1 SPDT
Manual Override: External Push Button
Warranty: 5-Year Limited Warranty

Description for Belimo AMB24-3-S

Features:

  • Brushless DC Motor for Added Accuracy and Controllability
  • Cut Labor Costs with Simple Direct Coupling
  • Self-Centers on 1/2",3/4", and 1.05" Jackshafts with Standard Clamp
  • Check Damper Position with Clear Position Indicator
  • Don't Worry about Actuator Burn-Out; Belimo is Overload Proof throughout Rotation
  • Enjoy Added Flexibility with Easy Mechanical Stops to Adjust Angle of Rotation
  • Need to Change Control Direction? Do it easily with a Simple Switch
  • Easily Accessible Manual Override Button helps you Pre-Tension Damper Blades
  • Fully Adjustable Built-In Auxiliary Switch (AMB24-3-S)
  • Auxiliary Switch and Feedback Potentiometer Add-Ons Mount Directly on Clamp, Includes Conduit Connector
  • Standard 3ft Plenum Rated Cable and Conduit Connector Provided on Basic Models
  • Added Flexibility to Select Clamp, Electrical Connection, and Running Time to fit your Specific Application with Belimo's New Flexible Line of Actuators
The AMB24-3-S is used for on/off and floating point control of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications.

The actuator is provided with 1 built-in auxiliary switch. This SPDT switch is provided for safety interfacing or signaling, for example, for fan startup. The switching function is adjustable 0 to 95°. The auxiliary switch is double insulated so an electrical ground connection is not necessary.

Non-Spring Return, On/Off/Floating Point Control Damper Actuator, Direct Coupled - 24 VAC/DC

Q&A: Ask the Questions, share answers