Non-Spring Return, Proportional Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch) Zoom

Non-Spring Return, Proportional Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)

SKU:AMB24-SR

Brand: Belimo

Belimo
Qty Price
$223.95
/ each
In Stock! Ships in 24-48 Hours
(81 Available)
0

Resources

Specs

Fail Safe Mode: Non-Spring Return
Actuator Type: Proportional
Power Supply: 24 VAC/DC
Torque: 180 lb-in
Running Time: 90 Seconds
Power Consumption: 2.5W (running)
0.4W (holding)
VA Rating: 5 VA
Ambient Temperature: -22°F to +122°F
Control Input Values: 2 to 10 VDC
4 to 20 mA
Auxiliary Switch: No Switch
Manual Override: External Push Button
Warranty: 5-Year Limited Warranty

Description for Belimo AMB24-SR

Features:

  • Brushless DC Motor for Added Accuracy and Controllability
  • Cut Labor Costs with Simple Direct Coupling
  • Self-Centers on 1/2",3/4", and 1.05" Jackshafts with Standard Clamp
  • Check Damper Position with Clear Position Indicator
  • Don't Worry about Actuator Burn-Out; Belimo is Overload Proof throughout Rotation
  • Enjoy Added Flexibility with Easy Mechanical Stops to Adjust Angle of Rotation
  • Need to Change Control Direction? Do it easily with a Simple Switch
  • Easily Accessible Manual Override Button helps you Pre-Tension Damper Blades
  • Fully Adjustable Built-In Auxiliary Switch (AMB24-3-S)
  • Auxiliary Switch and Feedback Potentiometer Add-Ons Mount Directly on Clamp, Includes Conduit Connector
  • Standard 3ft Plenum Rated Cable and Conduit Connector Provided on Basic Models
  • Added Flexibility to Select Clamp, Electrical Connection, and Running Time to fit your Specific Application with Belimo's New Flexible Line of Actuators
The AMB24-SR is used for proportional modulation of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications.

The actuator is not provided with and does not require any limit switches, but is electronically protected against overload. The anti-rotation strap supplied with the actuator will prevent lateral movement.

Non-Spring Return, Proportional Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)

Q&A: Ask the Questions, share answers