Non-Spring Return, On/Off/Floating Point Control Damper Actuator, Direct Coupled - 100 to 240 VAC (Customizable Product) Zoom

Non-Spring Return, On/Off/Floating Point Control Damper Actuator, Direct Coupled - 100 to 240 VAC (Customizable Product)

SKU:AMX120-3

Brand: Belimo

Belimo
Qty Price
$199.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
2

Specs

Fail Safe Mode: Non-Spring Return
Actuator Type: Two Position
Proportional
Type: Flexible
Power Supply: 100 to 240 VAC
Torque: 180 lb-in
Running Time: 150 Seconds (motor)
Features: Customizable Product
Power Consumption: 3W (running)
0.6W (holding)
VA Rating: 7 VA
Ambient Temperature: -22°F to +122°F
Control Input Values: On/Off
Floating Point
Auxiliary Switch: No Switch
Manual Override: External Push Button
Warranty: 5-Year Limited Warranty

Description for Belimo AMX120-3

Features:

  • Brushless DC Motor for Added Accuracy and Controllability
  • Cut Labor Costs with Simple Direct Coupling
  • Self-Centers on 1/2",3/4", and 1.05" Jackshafts with Standard Clamp
  • Check Damper Position with Clear Position Indicator
  • Don't Worry about Actuator Burn-Out; Belimo is Overload Proof throughout Rotation
  • Enjoy Added Flexibility with Easy Mechanical Stops to Adjust Angle of Rotation
  • Need to Change Control Direction? Do it easily with a Simple Switch
  • Easily Accessible Manual Override Button helps you Pre-Tension Damper Blades
  • Fully Adjustable Built-In Auxiliary Switch (AMB24-3-S)
  • Auxiliary Switch and Feedback Potentiometer Add-Ons Mount Directly on Clamp, Includes Conduit Connector
  • Standard 3ft Plenum Rated Cable and Conduit Connector Provided on Basic Models
  • Added Flexibility to Select Clamp, Electrical Connection, and Running Time to fit your Specific Application with Belimo's New Flexible Line of Actuators
The AMX120-3 is used for on/off and floating point control of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications.

The actuator is not provided with and does not require any limit switches, but is electronically protected against overload. The anti-rotation strap supplied with the actuator will prevent lateral movement.

The AMX series provides 95° of rotation and a visual indicator indicates position of the actuator. When reaching the damper or actuator end position, the actuator automatically stops. The gears can be manually disengaged with a button on the actuator cover.

Non-Spring Return, On/Off/Floating Point Control Damper Actuator, Direct Coupled - 100 to 240 VAC (Customizable Product)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons