Your Shipping Zip Code


For product availability in your area, please verify your 5-digit zip code

You're Shipping to:

6" 2-Way Butterfly Valve Zoom

6" 2-Way Butterfly Valve


Brand: Belimo

Qty Price
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out



Size: 6"
Connection Type: Flanged
Material: Cast Iron Lug Body
Resilient Seat
304 Stainless Disc
Action: 90º Rotation
Flow Capacity (Cv): 1579
Ambient Temperature: -22°F to +122°F
Close Off Pressure: 200 psi
Warranty: 2 Years

Description for Belimo F6150HDU

These valves are designed to meet the needs of HVAC and commercial applications requiring bubble tight shut-off for liquids. Typical applications include chiller isolation, cooling tower isolation, change-over systems, large air handler coil control, bypass and process control applications. The large Cv values provide for an economical control valve solution for larger flow applications. Designed for use in Victaulic piping systems when mated to Victaulic 41 series flange nipples.

6" 2-Way Butterfly Valve

Q&A: Ask the Questions, share answers