Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 24 VAC/DC Zoom

Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 24 VAC/DC

SKU:LF24-S

Brand: Belimo

Belimo
Qty Price
$188.45
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Fail Safe Mode: Spring Return
Actuator Type: Two Position
Type: Rotary
Power Supply: 24 VAC/DC
Torque: 35 lb-in
Running Time: < 40 to 75 Seconds (motor)
< 25 Seconds @ 4°F to 122°F (spring)
< 60 Seconds @ -22°F (spring)
Power Consumption: 5W (running)
2.5W (holding)
VA Rating: 7 VA
Ambient Temperature: -22°F to +122°F
Control Input Values: On/Off
Manual Override: None
Direction of Rotation: Reversible w/ cw/ccw mounting
Warranty: 5-Year Limited Warranty
Auxiliary Switch: 1 SPDT

Description for Belimo LF24-S

Features:

  • Cut labor costs with (10 min. installation) simple direct coupling. Actuator Centers on 1/2" shaft (K6-1, 3/4" clamp optional).
  • True mechanical spring return - the most reliable failsafe.
  • Mount for clockwise or counterclockwise fail-safe.
  • Easy-to-adjust mechanical stop to limit damper rotation.
  • Check damper position easily with clear position indicator.
  • Don't worry about actuator burn-out. Belimo is overload-proof throughout rotation.
  • Need to change control direction? Do it easily with a simple switch (modulating actuators).
  • Built-in auxiliary switch is easy to use, offers feedback or signal for additional device.
  • Microprocessor-controlled brushless DC motor increases actuator life span and reliability, provides constant running time (modulating actuators). Provided on Basic Models
  • Rugged metal housing withstands rough handling in the mechanical room.
  • 3 ft. cable and conduit connector eases installation.
The LF24-S is used for On/Off, fail-safe control of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications. Control is On/Off from an auxiliary contact, or a manual switch.

The LF series actuators provide true spring return operation for reliable fail-safe application and positive close off on air tight dampers. The spring return system provides consistent torque to the damper with, and without, power applied to the actuator.

Spring Return Fail-Safe, On/Off Damper Control Actuator, Direct Coupled - 24 VAC/DC

Q&A: Ask the Questions, share answers