Description
The ZS-CCV... weather shield provides moderate protection for valves which are mounted outdoors. This product is designed as a water tight enclosure. The housing allows easy mounting over the actuator, while allowing easy viewing of the actuator in operation. Weather shield for PICCV/CCV to provide protection for actuators in outdoor applications.

Includes:
  • Cover w/ perimeter gasket, rubber gasket
  • Back plate
  • Anti-rotation post w/ screw and lock washer
  • Valve gasket
  • Assorted cap plugs for unused holes
  • 2 screw provided
Read more
Manuals (1)
Specs
Length (Inches):
10"
Width (Inches):
7.5"
Height:
4"
Product Type:
Weather Shield
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A