3/4" Bell & Gossett Iron Body Pump Flange - (pair) Zoom

3/4" Bell & Gossett Iron Body Pump Flange - (pair)

SKU:101001

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$11.65
/ each
$33.75 / box (3 units x $11.25)
In Stock! Ships in 24-48 Hours
(238 Available)

Specs

Material: Cast Iron
Type: Pump Flanges
Connection Size: 3/4"
Connection Type: Threaded
Accessory For: Series 100 Pumps
Series PR Pumps
Series NRF-22 Pumps
Series NRF-9F/LW Pumps
Series NRF-33 Pumps
Series NRF-36 Pumps
Series PL-30 Pumps
Series PL-36 Pumps
Series PL-55 Pumps

Description for Bell & Gossett 101001

3/4" Bell & Gossett Iron Body Pump Flange - (pair)

REVIEW SNAPSHOT®

by PowerReviews
3/4" Bell & Gossett Iron Body Pump Flange - (pair)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        Works Great

        By Heavy

        from North Carolina

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Bell & Gossett Iron Body Pump Flange - (pair):

              These flanges work great and are easy to use.

              • Primary use:
              • Personal
               
              5.0

              [...]

              By GENO

              from PITTSBURGH PA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Bell & Gossett Iron Body Pump Flange - (pair):

                    NEVER A MISTAKE[...]

                    • Primary use:
                    • Business
                     
                    5.0

                    pump flange works great

                    By Cam

                    from Spurce Pine, NC

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Bell & Gossett Iron Body Pump Flange - (pair):

                          Used for solar water project. Sun heats water and flange works on pump so water can be pumped into house. Wonderful product!

                          • Primary use:
                          • Personal

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          I would buy this product again

                          By Johnny's build it yourself

                          from Roanoke Rapids,NC

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1-1/2" Bell & Gossett Iron Body Pump Flange - (pair):

                                I purchased this item along with the 1/12HP,series 100 NFI circulator pump by Bell Gossett. These two products helped me to complete & finish building my outdoor wood furnace. Prices were great. [...]

                                • Primary use:
                                • Personal

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                4 Questions | 5 Answers
                                Displaying questions 1-4
                                • 3/4" Bell & Gossett Iron Body Pump Flange - (pair)

                                  Q:

                                  Which seals do I need for theses flanges?
                                  Asked on 8/17/2013 by David

                                  2 answers

                                  • VERIFIED BUYER

                                    A:

                                    https://rcwapp.xyleminc.com/esponline/BG-BillOfMaterials.asp?IDahref=BG_1061
                                    89
                                    <https://rcwapp.xyleminc.com/esponline/BG-BillOfMaterials.asp?IDahref=BG_106
                                    189&PartCo=BG> &PartCo=BG
                                    hold down your CTRL key and click on the link
                                    Here's the parts breakdown of the Series 100 pump
                                    <http://www.bellgossett.com/productPages/Parts-BG_118368.asp> BG_118368
                                    Flange gaskets
                                    <http://www.bellgossett.com/productPages/Parts-BG_P64910.asp> BG_P64910
                                    Fastener pack (includes flange gaskets)

                                    Answered on 8/18/2013 by Anonymous
                                  • VERIFIED BUYER

                                    A:

                                    Hi, any plumbing supply will have 3/4" pump seals and they will fit.
                                    Mike.

                                    Answered on 8/17/2013 by Anonymous
                                • 1" Bell & Gossett Iron Body Pump Flange - (pair)

                                  Q:

                                  what is the center to center bolt spacing on these flanges
                                  I am looking for 1 inch flanges with 2 1/2inch spacing on the bolts
                                  Asked on 9/10/2011 by Anonymous

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    The bolts on the part 101002 flanges are 3-1/8" apart.

                                    Answered on 9/12/2011 by PexSupply Staff from NY
                                • 3/4" Bell & Gossett Iron Body Pump Flange - (pair)

                                  Q:

                                  Will these fit the PL-45 PUMP
                                  Asked on 6/27/2011 by Anonymous from Carthage,TN

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    No, they will not.

                                    Answered on 6/30/2011 by PexSupply Staff from NY
                                • 1-1/2" Bell & Gossett Iron Body Pump Flange - (pair)

                                  Q:

                                  Do these flanges come with the seals?
                                  Asked on 12/30/2010 by Jim from Farmington Michigan

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    No-- the pump comes with the flange gaskets.

                                    Answered on 1/7/2011 by PexSupply Staff from NY
                                Displaying questions 1-4

                                Do you have a question about this product? 

                                SupplyHouse.com Logo

                                Join Our Mailing List - Sign up and receive special offers and coupons