1-1/4" Bell & Gossett Iron Body Pump Flange - (pair) Zoom

1-1/4" Bell & Gossett Iron Body Pump Flange - (pair)

SKU:101003

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$11.95
/ each
$34.35 / box (3 units x $11.45)
In Stock! Ships in 24-48 Hours
(580 Available)
0

Specs

Material: Cast Iron
Type: Pump Flanges
Connection Size: 1-1/4"
Connection Type: Threaded
Accessory For: Series 100 Pumps
Series PR Pumps
Series NRF-22 Pumps
Series NRF-9F/LW Pumps
Series NRF-33 Pumps
Series NRF-36 Pumps
Series PL-30 Pumps
Series PL-36 Pumps
Series PL-55 Pumps

Description for Bell & Gossett 101003

1-1/4" Bell & Gossett Iron Body Pump Flange - (pair)

REVIEW SNAPSHOT®

by PowerReviews
3/4" Bell & Gossett Iron Body Pump Flange - (pair)
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5)

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

(0 of 1 customers found this review helpful)

 
4.0

flange review

By Tom

from Brownsburg, in

Verified Buyer

Comments about 1" Bell & Gossett Iron Body Pump Flange - (pair):

Product was as described

  • Primary use:
  • Personal

(0 of 1 customers found this review helpful)

 
5.0

Might be small, but well worth the money

By Harv

from New Johnsonville, TN

Verified Buyer

Comments about 3/4" Bell & Gossett Iron Body Pump Flange - (pair):

Works perfectly with our Bell & Gossett NRF-36 103400 water circulator pump

  • Primary use:
  • Personal

(0 of 1 customers found this review helpful)

 
5.0

Works Great

By Heavy

from North Carolina

Verified Buyer

Comments about 3/4" Bell & Gossett Iron Body Pump Flange - (pair):

These flanges work great and are easy to use.

  • Primary use:
  • Personal

(0 of 1 customers found this review helpful)

 
5.0

[...]

By GENO

from PITTSBURGH PA

Verified Buyer

Comments about 3/4" Bell & Gossett Iron Body Pump Flange - (pair):

NEVER A MISTAKE[...]

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

pump flange works great

By Cam

from Spurce Pine, NC

Verified Reviewer

Comments about 3/4" Bell & Gossett Iron Body Pump Flange - (pair):

Used for solar water project. Sun heats water and flange works on pump so water can be pumped into house. Wonderful product!

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

I would buy this product again

By Johnny's build it yourself

from Roanoke Rapids,NC

Verified Buyer

Comments about 1-1/2" Bell & Gossett Iron Body Pump Flange - (pair):

I purchased this item along with the 1/12HP,series 100 NFI circulator pump by Bell Gossett. These two products helped me to complete & finish building my outdoor wood furnace. Prices were great. [...]

  • Primary use:
  • Personal

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • 3/4" Bell & Gossett Iron Body Pump Flange - (pair)

    Q:

    Which seals do I need for theses flanges?
    Asked on 8/17/2013 by David

    2 answers

    • VERIFIED BUYER

      A:

      Hi, any plumbing supply will have 3/4" pump seals and they will fit.
      Mike.

      Answered on 8/17/2013 by Anonymous
    • VERIFIED BUYER

      A:

      https://rcwapp.xyleminc.com/esponline/BG-BillOfMaterials.asp?IDahref=BG_1061
      89
      <https://rcwapp.xyleminc.com/esponline/BG-BillOfMaterials.asp?IDahref=BG_106
      189&PartCo=BG> &PartCo=BG
      hold down your CTRL key and click on the link
      Here's the parts breakdown of the Series 100 pump
      <http://www.bellgossett.com/productPages/Parts-BG_118368.asp> BG_118368
      Flange gaskets
      <http://www.bellgossett.com/productPages/Parts-BG_P64910.asp> BG_P64910
      Fastener pack (includes flange gaskets)

      Answered on 8/18/2013 by Anonymous
  • 1" Bell & Gossett Iron Body Pump Flange - (pair)

    Q:

    what is the center to center bolt spacing on these flanges
    I am looking for 1 inch flanges with 2 1/2inch spacing on the bolts
    Asked on 9/10/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The bolts on the part 101002 flanges are 3-1/8" apart.

      Answered on 9/12/2011 by PexSupply Staff from NY
  • 3/4" Bell & Gossett Iron Body Pump Flange - (pair)

    Q:

    Will these fit the PL-45 PUMP
    Asked on 6/27/2011 by Anonymous from Carthage,TN

    1 answer

    • CUSTOMER CARE

      A:

      No, they will not.

      Answered on 6/30/2011 by PexSupply Staff from NY
  • 1-1/2" Bell & Gossett Iron Body Pump Flange - (pair)

    Q:

    Do these flanges come with the seals?
    Asked on 12/30/2010 by Jim from Farmington Michigan

    1 answer

    • CUSTOMER CARE

      A:

      No-- the pump comes with the flange gaskets.

      Answered on 1/7/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?