1-1/2" Bell & Gossett Iron Body Pump Flange - (pair) Zoom

1-1/2" Bell & Gossett Iron Body Pump Flange - (pair)

SKU:101004

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$11.95
/ each
$34.35 / box (3 units x $11.45)
In Stock! Ships in 24-48 Hours
(139 Available)
0

Specs

Material: Cast Iron
Type: Pump Flanges
Connection Size: 1-1/2"
Connection Type: Threaded
Accessory For: Series 100 Pumps
Series PR Pumps
Series NRF-22 Pumps
Series NRF-9F/LW Pumps
Series NRF-33 Pumps
Series NRF-36 Pumps
Series PL-30 Pumps
Series PL-36 Pumps
Series PL-55 Pumps

Description for Bell & Gossett 101004

1-1/2" Bell & Gossett Iron Body Pump Flange - (pair)

REVIEW SNAPSHOT®

by PowerReviews
3/4" Bell & Gossett Iron Body Pump Flange - (pair)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Works Great

By Heavy

from North Carolina

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Bell & Gossett Iron Body Pump Flange - (pair):

        These flanges work great and are easy to use.

        • Primary use:
        • Personal
         
        5.0

        [...]

        By GENO

        from PITTSBURGH PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Bell & Gossett Iron Body Pump Flange - (pair):

              NEVER A MISTAKE[...]

              • Primary use:
              • Business
               
              5.0

              pump flange works great

              By Cam

              from Spurce Pine, NC

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Bell & Gossett Iron Body Pump Flange - (pair):

                    Used for solar water project. Sun heats water and flange works on pump so water can be pumped into house. Wonderful product!

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    I would buy this product again

                    By Johnny's build it yourself

                    from Roanoke Rapids,NC

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1-1/2" Bell & Gossett Iron Body Pump Flange - (pair):

                          I purchased this item along with the 1/12HP,series 100 NFI circulator pump by Bell Gossett. These two products helped me to complete & finish building my outdoor wood furnace. Prices were great. [...]

                          • Primary use:
                          • Personal

                          Displaying reviews 1-4

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          Get answers from real customers and in-house experts with AnswerBox.

                          4 Questions | 5 Answers
                          Displaying questions 1-4
                          • 3/4" Bell & Gossett Iron Body Pump Flange - (pair)

                            Q:

                            Which seals do I need for theses flanges?
                            Asked on 8/17/2013 by David

                            2 answers

                            • VERIFIED BUYER

                              A:

                              Hi, any plumbing supply will have 3/4" pump seals and they will fit.
                              Mike.

                              Answered on 8/17/2013 by Anonymous
                            • VERIFIED BUYER

                              A:

                              https://rcwapp.xyleminc.com/esponline/BG-BillOfMaterials.asp?IDahref=BG_1061
                              89
                              <https://rcwapp.xyleminc.com/esponline/BG-BillOfMaterials.asp?IDahref=BG_106
                              189&PartCo=BG> &PartCo=BG
                              hold down your CTRL key and click on the link
                              Here's the parts breakdown of the Series 100 pump
                              <http://www.bellgossett.com/productPages/Parts-BG_118368.asp> BG_118368
                              Flange gaskets
                              <http://www.bellgossett.com/productPages/Parts-BG_P64910.asp> BG_P64910
                              Fastener pack (includes flange gaskets)

                              Answered on 8/18/2013 by Anonymous
                          • 1" Bell & Gossett Iron Body Pump Flange - (pair)

                            Q:

                            what is the center to center bolt spacing on these flanges
                            I am looking for 1 inch flanges with 2 1/2inch spacing on the bolts
                            Asked on 9/10/2011 by Anonymous

                            1 answer

                            • CUSTOMER CARE

                              A:

                              The bolts on the part 101002 flanges are 3-1/8" apart.

                              Answered on 9/12/2011 by PexSupply Staff from NY
                          • 3/4" Bell & Gossett Iron Body Pump Flange - (pair)

                            Q:

                            Will these fit the PL-45 PUMP
                            Asked on 6/27/2011 by Anonymous from Carthage,TN

                            1 answer

                            • CUSTOMER CARE

                              A:

                              No, they will not.

                              Answered on 6/30/2011 by PexSupply Staff from NY
                          • 1-1/2" Bell & Gossett Iron Body Pump Flange - (pair)

                            Q:

                            Do these flanges come with the seals?
                            Asked on 12/30/2010 by Jim from Farmington Michigan

                            1 answer

                            • CUSTOMER CARE

                              A:

                              No-- the pump comes with the flange gaskets.

                              Answered on 1/7/2011 by PexSupply Staff from NY
                          Displaying questions 1-4

                          Do you have a question about this product?