1-1/2" Bell & Gossett Iron Body Pump Flange for HV, PL, NRF Pumps - (pair) Zoom

1-1/2" Bell & Gossett Iron Body Pump Flange for HV, PL, NRF Pumps - (pair)

SKU:101007

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$12.25
/ each
$35.55 / box (3 units x $11.85)
In Stock! Ships in 24-48 Hours
(54 Available)
0

Specs

Material: Cast Iron
Connection Size: 1-1/2"
Connection Type: Threaded
Type: Pump Flanges
Accessory For: PL-45 Series Pumps
PL-50 Series Pumps
Series NRF-45 Pumps
Series HV Pumps

Description for Bell & Gossett 101007

1-1/4" Bell & Gossett Iron Body Pump Flange - (pair) for Series GV, PL-45, PL-50, NRF-45

Note: Images depicted are only representatives and may not reflect actual flanges

1-1/2" Bell & Gossett Iron Body Pump Flange for HV, PL, NRF Pumps - (pair)

Q&A: Ask the Questions, share answers