1-1/2" Bell & Gossett Bronze Body Pump Flange, Lead Free - (pair) Zoom

1-1/2" Bell & Gossett Bronze Body Pump Flange, Lead Free - (pair)

SKU:101014LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$26.95
/ each
In Stock! Ships in 24-48 Hours
(48 Available)
0

Specs

Material: Bronze
Type: Pump Flanges
Connection Size: 1-1/2"
Connection Type: Threaded
Accessory For: Series 100B Pumps
Series NBF-22 Pumps
Series PRAB Pumps
Series NBF-12F/LW Pumps
Series NBF-33 Pumps
Series PL-30B Pumps
Series PL-36B Pumps

Description for Bell & Gossett 101014LF

1-1/2" Bell & Gossett Bronze Body Pump Flange, Lead Free - (pair)

Q&A: Ask the Questions, share answers