CTF-3/4, 3/4" NPT Check-Trol Isolation Flow Control Flange, Lead Free Zoom

CTF-3/4, 3/4" NPT Check-Trol Isolation Flow Control Flange, Lead Free

SKU:101231LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$49.75
/ each
In Stock! Ships in 24-48 Hours
(185 Available)
4

Specs

Connection Size: 3/4"
Connection Type: Threaded
Material: Brass
Max Pressure (PSI): 150 psi
Max Temp (F): 200°F

Description for Bell & Gossett 101231LF

The Check-Trol flange is a combination isolation valve, flow control valve, and companion flange for circulators. The full port ball valve allows the circulator to be removed from the system without draining the system. The internal spring check prevents gravity circulation. Free floating companion flange makes pump installation a snap.

Flow Control Valve
Prevents gravity circulation and flow in the wrong direction.

Isolation Valve
Allows for servicing or replacement of the circulator without draining the system.

Companion Flange
Free-floating companion flanges allow easy alignment for optimal handle positioning.

Another advantage of the Check-Trol is the minimal pressure drop, especially when compared to the losses that can be experienced when a check valve is installed internal to the circulator. The Check-Trol flanges are packaged with an isolation flange of the same size to create a pair. Capscrews and nuts are included.

**NOTE: See "User Guide" document below for a description of pump models applicable for this Check-Trol

CTF-3/4, 3/4" NPT Check-Trol Isolation Flow Control Flange, Lead Free

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons